Shop All Lab Equipment Parts
National Distribution & Contracting
3M Attest Rapid Readout Biological Indicator, for Steam Sterilization, 50/bx, 4 bx/cs
Mfr # 1292
Zoro # G508811617
Free Shipping & Returns
$1,245.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand National Distribution & Contracting
- MFR # 1292
- Zoro # G508811617
- UPC # 30707387236442
- Country of Origin China
- Category Lab Equipment Parts
Description
Biological indicators provide the best assurance of sterility by challenging the sterilizer with quantifiable, highly resistant geobacillus stearothermophilus spores. The system includes rapid readout biological indicators, disposable test packs, an auto reader and log books. Biological indicators are used for load control monitoring which is the process by which a load is monitored and released based on the result of a biological indicator bi in a test pack.3mtm attesttm 1292 rapid readout biological indicators for 121degc/250degf gravity and 132degc/270degf vacuum assisted cyclesself contained bi for 121degc/250degf gravity and 132degc/270degf vacuum assisted cycles consisting of a geobacillus stearothermophilus spore strip; sealed glass ampule with growth medium and dual indicator system; brown color coded cap with holes for sterilant penetration and a filter as a bacterial barrier; and a chemical indicator on the label that changes from rose to brown when processed. After sterilization, the vial is crushed to join the growth media with the processed spore strip. The bi is incubated for three hours in the 3mtm attesttm 290 series auto reader for a fluorescent reading. Note: these products must be used with cat. No. 290 3mtm attesttm auto reader. Contact 3m health care sales rep for details. Compliant with ansi/aami/iso 11138:2006 parts 1 and 3, self-contained biological indicators significantly reduce possibility of contamination, minimizing false positives and assuring more accurate results, faster result time, making it possible to quarantine every load and eliminate recalls, use with 3m attest auto-reader 293, 290, or 390, designed for industrial sterilization applications, protective packaging, attest biological indicators 1292 for 250f/121c gravity and 270f/132c vacuum assisted steam sterilizers, color-coded for quick reference and easy use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGI-SENSE Type-T, FEP-Insulated Probe, Mini-Connec (08516-83)
- SPECTRUM Potassium Iodide, Granular, FCC, 500g (P1344-500GM10)
- OAKTON Waterproof pH Electrode w/ATC, Double-Ju (35808-72)
- DIGI-SENSE Traceable Alarm Timer/Stopwatch with Cal (90225-38)
- SP BEL-ART Disposal Carton for Glass, Benchtop, PK6 (F24653-0002)
- SOUTHWIRE To 4 Square Conversion Plate Cover, 4-11/16 (72CP)
- DIGI-SENSE Traceable Thermocouple Thermometer with (91210-05)
- FLUKE Fluke TL40 Test Lead Set, SlimFlex, 1000V, 2A, 1 Pair, CAT III 300 V, 3 A Rating, UL Listed (TL40)
- BEL-ART Y Tubing Connectors, 3/16", 12/pk, 12PK (F19613)
- SEM PAINTS Vinyl Prep (38343)
- ZYMO RESEARCH DNA/RNA Shield Lysis Tubes, Microbe, 50 pack (ZR1103)
- National Distribution & Contracting Lab Equipment Parts