Shop All Ceiling Fans
National Brand
Trice 52 in. LED Gunmetal Ceiling Fan with Light Kit
Mfr # YG269B-GM
Zoro # G509995118
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand National Brand
- MFR # YG269B-GM
- Zoro # G509995118
- UPC # 792145372592
- Country of Origin United States
- Category Ceiling Fans
Description
The Hampton Bay Trice 52 in. Gunmetal Ceiling Fan has a contemporary gunmetal finish and traditional design enhanced with a frosted-opal schoolhouse light fixture. This fan will complement a range of interior styles. Transform its look with a flip of the 5 reversible fan blades featuring seasoned wood finish on 1-side and espresso finish on the other. Uses one 9-Watt- LED bulb included.5 reversible blades with seasoned wood finish on 1 side and espresso finish on the otherTraditional schoolhouse light kit with opal frosted glassUses one 9-Watt LED medium base bulb, included3-speed reversible control for versatile useTraditional style for a timeless lookDesigned for interior useMulti-capacitor for quiet operation and maximum air movementFor most interior rooms up to 12 ft. x 12 ft.EcoSmart with included LED bulbLifetime motor warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRMASTER FAN Air Circulator 18" 115VAC (78984)
- WHITE-RODGERS 3L01-230 Snap Disc Limit (3L01-230)
- AIR HANDLER Microfiber HEPA Air Filter, 12x12x12" (6B617)
- RINNAI Direct Vent Wall Furnace, Propane Gas Indoor Space Heater Wall Furnace, 36,500 BTU, Beige (EX38DTP)
- NATIONAL BRAND 52 in. Hugger Indoor White Ceiling Fan with Light Kit (AL383ILED-WH)
- NATIONAL BRAND Trice 52 in. LED Black Ceiling Fan with Light Kit (YG269BP-BK)
- MODERN FORMS 3-Blade Smart Flush Mount Ceiling Fan 44" Matte White w/3000K LED Light Kit and Remote Control (FH-W2004-44L)
- WESTINGHOUSE Wall Control Dual Slide Ceiling Fan 4 Speeds and -Light Dimmablemer (7787300)
- HUNTER Ceiling Fan Downrod, 36", Polished Nickel (99283)
- PROMINENCE HOME Glencrest, 52 in. Ceiling Fan with No Light & Remote Control, Bronze (50682-40)
- HONEYWELL CEILING FANS Foxhaven, 52 in. Indoor/Outdoor Ceiling Fan with Light, Galvanized (51632-40)
- National Brand Ceiling Fans