Shop All Record Keeping Journals & Forms
National
Book, Record, 7.25"x12.25"
Mfr # 56131
Zoro # G5023131
product price: $23.29
/ea
$23.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cover Color Green
- Sheet Size 12.25 x 7.25
- Features Perfect Bound: Hard Cover, Numbered Pages
- Number of Sheets 300
- Paper Color White
Product Information
- Brand National
- MFR # 56131
- Zoro # G5023131
- UPC # 073333561319
- Country of Origin Canada
- Category Record Keeping Journals & Forms
Dimensions
Sheet Size | 12.25 x 7.25 |
Details
Item | Book,Record,7.25"x12.25" |
Cover Color | Green |
Features | Perfect Bound: Hard Cover, Numbered Pages |
Number of Sheets | 300 |
Paper Color | White |
Style | Ledgers/Registers; Account Management |
Refills | No |
Cover Material | Canvas-Look Cloth; Hardboard |
Record-Ruling Type | Custom Rule |
Rows/Lines Per Page | 40 |
Binding Type | Glued |
Description
Book,Record,7.25 In.x12.25 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Tank Style Highlighters, Blue Ink, Chisel Tip, Blue Barrel, PK12 (25010)
- POWER BREEZER Tank Pump Assembly (202-027-B)
- GBC Thermal Roll Film, EZload, 25" x 250 ft. (3000024EZ)
- IDL PACKAGING Steel Strapping Seals, 5/8", Open, Snap-On, PK100 (ST-O-58-M)
- NATIONAL VisitorRegisterBook, 128Pages, 8.5x9-7/8 (57-803)
- NATIONAL Emerald Series Account Book, Green Cover, 500 Pages, 12 1/4 x 7 1/4 (56151)
- NATIONAL RecordBook, 150Pages, 10-3/8x8-3/8 (56211)
- NATIONAL Book, Record, 7.25"x12.25" (56111)
- NATIONAL VisitorRegisterBook, 128Pages (57-802)
- NATIONAL RecordBook, 300Pages, 14.25x83/4 (57131)
- TOPS PRODUCTS TOPS, Credit Card Sales Slip, 7 7/8 X 3-1/4, Three-Part Carbonless, 100 Forms (38538)
- National Record Keeping Journals & Forms