Shop All Notebooks & Journals
National
9-1/4" x 7-1/2" Chemistry Notebook
Mfr # 43571
Zoro # G6246731
original price:
$8.55
4% off
new price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 7 1/2" x 9 1/4"
- Paper Color Green
- Number of Sheets 60
- Recycled Content 0.5
- Cover Color Blue
Product Information
- Brand National
- MFR # 43571
- Zoro # G6246731
- UPC # 073333435719
- Country of Origin Canada
- Category Notebooks & Journals
Dimensions
Sheet Size | 7 1/2" x 9 1/4" |
Size | 9.25 x 7.5 |
Width | 9.25" |
Sheet Ruling Size | 1/4" |
Book-Spine Length | 7.25" |
Book Width | 9.25" |
Details
Paper Color | Green |
Number of Sheets | 60 |
Recycled Content | 0.5 |
Cover Color | Blue |
Cover Material | Stiff |
Item | Notebook,Chemistry,9-1/4"X7-1/2" |
Features | Numbered |
Binding | Perfect Bound |
Color | Blue |
Dated/Undated | Undated |
Weight | 0.645 lbs |
Book-Binding Details | Perfect Bound |
Number of Subjects/Sections | 1 |
Sheet-Ruling Color | Blue |
Book-Binding Edge | Side |
Sheets per Book/Journal | 60 |
Sheet Color | Green Tint |
Sheet Rule/Format Type | Narrow Rule |
Description
Notebook,Chemistry,9-1/4 In.X7-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Label, Neon, Remvable, 2X4, Ast 120PK (AVE6481)
- LUXOR Wall-Mounted whiteboards 48" x 36" (WB4836W)
- BRADY DRYERASE MARKERS AND ERASER (112632)
- PAPER MATE Correction Pen, 6.8 ml, White (5620115)
- NATIONAL 9.25 x 11.75" Quadrille Composition Book (43648)
- NATIONAL 10 x 7.88" Composition Notebook (43460)
- NATIONAL 6"x9.5" College Rule Wirebound Notebook (33360)
- NATIONAL 8.5"x11" College Rule Wirebound Notebook (33709)
- NATIONAL 11 x 8.5" Engineering and Science Notebook (33610)
- NATIONAL 8.25"X6-7/8" Wirebound Notebook (33004)
- BLUELINE 9-1/4 x 7-1/4" Black College/Margin Notebook, 75 Pg (REDA7150BLK)
- National Notebooks & Journals