Shop All Notebooks & Journals
National
7-7/8 x 10-1/8" Quadrille LabNotebook, 6 Pg
Mfr # 53110
Zoro # G4126836
product price: $15.09
/ea
$15.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 10.13 x 7.88
- Cover Color Green Marble
- Binding Sewn
- Color Green Marble
- Width 10.13"
Product Information
- Brand National
- MFR # 53110
- Zoro # G4126836
- UPC # 073333531107
- Country of Origin Mexico
- Category Notebooks & Journals
Dimensions
Sheet Size | 10.13 x 7.88 |
Width | 10.13" |
Size | 10.13 x 7.88 |
Book-Spine Length | 7.88" |
Sheet Ruling Size | 5 sq/in |
Book Width | 10.13" |
Details
Cover Color | Green Marble |
Item | LabNotebook,Quadrille,77/8x101/8,6Sht |
Binding | Sewn |
Color | Green Marble |
Dated/Undated | Undated |
Sheets per Book/Journal | 96 |
Sheet Basis Weight (lb) | 18 lb Bond |
Sheet Color | White |
Sheet Rule/Format Type | Quadrille Rule |
Book-Binding Edge | Side |
Sheet-Ruling Color | Blue |
Number of Subjects/Sections | 1 |
Weight | 0.944 lbs |
Description
Lab Notebook
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X-ACTO XLR Office Electric Pencil Sharpener, AC-Powered, Charcoal Black (1818X)
- UNIVERSAL ONE Window Envelope, #10, Gummed Flap, PK500 (UNV36321)
- SANFORD Sanford Ink Corporation SAN80078 Dry-Erase Markers- Chisel Point- Low-odor- 8-ST- Assorted (SAN80078)
- UNIVERSAL File Folder 9-3/8" x 11-3/4", 1/3-Cut Tab, Yellow, Pk100 (UNV12304)
- NATIONAL 9-1/4" x 7-1/2" Chemistry Notebook (43571)
- NATIONAL 6"x9.5" College Rule Wirebound Notebook (33560)
- NATIONAL 10 x 7.88" Composition Notebook (43460)
- NATIONAL 7.88 x 10" Composition Book, College/Margin Rule (43461)
- NATIONAL 5"x7.75" Wirebound Notebook (33002)
- NATIONAL 6"x9.5" College Rule Wirebound Notebook (33360)
- RITE IN THE RAIN Loose Leaf, Field, Rite In Rain, PK100 (352)
- National Notebooks & Journals