Shop All Notebooks & Journals
National
6"x9.5" College Rule Wirebound Notebook
Mfr # 33560
Zoro # G5023201
product price: $3.29
/ea
Sold in multiples of 2 for $6.58
$6.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 6" x 9 1/2"
- Paper Color White
- Number of Sheets 80
- Cover Color Blue
- Cover Material Kraft
Product Information
- Brand National
- MFR # 33560
- Zoro # G5023201
- UPC # 073333335606
- Country of Origin Brazil
- Category Notebooks & Journals
Dimensions
Sheet Size | 6" x 9 1/2" |
Size | 9.5 x 6 |
Width | 6" |
Sheet Ruling Size | 9/32" |
Book Width | 6" |
Book-Spine Length | 9.5" |
Description
Notebook,Wirebound ,6 In.x9.5 In.,C/Rule
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAUNDERS 8-1/2" x 11" Portable Storage Clipboard 1-1/2", Black (21117)
- ZORO SELECT Long Corrugated Boxes, 18" x 6" x 6", Kraft, 25/Bundle (55VH35)
- DETECTAMET 13-1/2" x 18" Clipboard Portrait with Econ Chrome Clip, Purple (300-O07-P07-A12)
- AVERY 1-1/2" D-Ring Binder, Heavy Duty, Red (AVE79585)
- NATIONAL 8.5"x11" College Rule Wirebound Notebook (33709)
- NATIONAL Texthide Record Book, 1 Subject, Medium/College Rule, Black/Burgundy Cover, 14 x 8.5, 500 Sheets (57151)
- NATIONAL 7.88 x 10" Composition Book, College/Margin Rule (43461)
- NATIONAL Composition Lab Notebook, Quadrille Rule, Green Cover, 10.13 x 7.88, 60 Sheets (RED53108)
- NATIONAL 5"x7.75" Wirebound Notebook (33002)
- NATIONAL 11 x 8.5" Engineering and Science Notebook (33610)
- TOPS 11 x 8-1/2" Gummed Data Pad Numbered Column Headings, 50 Pg (TOP3619)
- National Notebooks & Journals