Shop All Notebooks & Journals
National
6"x9.5" College Rule Wirebound Notebook
Mfr # 33360
Zoro # G5023229
product price: $5.75
/ea
Sold in multiples of 2 for $11.50
$11.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 6" x 9 1/2"
- Paper Color White
- Number of Sheets 150
- Cover Color Blue
- Cover Material Kraft
Product Information
- Brand National
- MFR # 33360
- Zoro # G5023229
- UPC # 073333333602
- Country of Origin Brazil
- Category Notebooks & Journals
Dimensions
Sheet Size | 6" x 9 1/2" |
Length | 9.5" |
Width | 6" |
Size | 9.5 x 6 |
Book Width | 6" |
Book-Spine Length | 9.5" |
Sheet Ruling Size | 9/32" |
Description
Notebook,Wirebound ,6 In.x9.5 In.,C/Rule
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Filament Tape, 50mm x 50m, 6 mil (8959)
- PILOT Dr. Grip Retractable Gel Pen, Fine 0.7mm, Black Ink, Purple Barrel (PIL36261)
- MCDONALD Physical Science Basics Teaching Posters Set (P214)
- PARTNERS BRAND 4" x 6" Flat Poly Bags, 1.5 mil, Clear, PK 1000 (PB55)
- NATIONAL 8.5"x11" College Rule Wirebound Notebook (33709)
- NATIONAL Texthide Record Book, 1 Subject, Medium/College Rule, Black/Burgundy Cover, 14 x 8.5, 500 Sheets (57151)
- NATIONAL 10"X8" Narrow Rule Wirebound Notebook (33008)
- NATIONAL 9.25" x 11" Quadrille Rule Duplicate Laboratory Notebook (43649)
- NATIONAL 10 x 7.88" Composition Notebook (43460)
- NATIONAL 5"x7.75" Wirebound Notebook (33002)
- BETTER OFFICE PRODUCTS Spiral Notebooks, Small, Poly Covers, 7in. x 4.375in. College Rule, 100 Sht, Blk & Blue Cvrs, 24PK (25792)
- National Notebooks & Journals