Natico Originals 60-1288 Luggage Scale & Tape Measure; Electronic
Mfr # 60-1288
Zoro # G704154082
Product Information
- Brand Natico Originals
- MFR # 60-1288
- Zoro # G704154082
- UPC # 633944006960
- Country of Origin United States
- Category Bench and Floor Scales
Description
Now you can weigh and measure your bags before you leave for the airport and avoid overweight bags and check-in issues. Our handy scale with it's beautiful stainless steel finish weighs bags up to 110.2 pounds. The LED Green Light for the large 1⁄2 inch high digital display is easy to read. Includes a built in circular leveler indicator to ensure that weight is measured accurately. Moreover a RED warning light glows if the weight of the bag is more than 20KG or 50 LBS. High Precision Strain Gauge Sensors ensure accuracy. Use the tape to measure your carry-on in inches, CM or MM. Weight in Kilograms, or Pounds. Comfortable, easy-to-grip handle. Lightweight and compact. Fits in your luggage. Uses (2) AAA Batteries (included).
Specifications- Dimensions: 1.25" H x 1" W x 6" L
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHOOL SMART Spiral Non-Perforated 5 Subject Wide Ruled Notebook, 10-1/2 x 8 Inches (P085272SS-5987)
- SCOTCH Magic Tape Refill, 1" Core, 0.75" x 22.2 yds, Clear, 6PK (810S6)
- BAZIC PRODUCTS BAZIC® Tape Refill, Invisible Tape, 3/4" x 1000", PK12 (906)
- AVERY Marks A Lot Value Pack Permanent, PK200 (29850)
- UWE 300 lb, .02 lb, Counting Bench Scale, 13x17" Base, Remote Base, RS232, Product Look Up (PSCII-AB-300)
- A&D WEIGHING Moisture Analyzer 51g Capacity, 0.005g Readability (ML-50)
- UWE 60000 g, 2 g, Counting Bench Scale, 13x17" Base, Bi-Directional RS232, Rechargeable Battery (UHR-60EL)
- REED INSTRUMENTS Digital Scale, Industrial (R9850)
- ISHIDA Digital Compact Bench Scale 60 lb. Capacity (IPC)
- OHAUS White Tower Kit (30078082)
- BRECKNELL PS150 Slimline Portable Bench Scale 150 lb (816965007516)
- Natico Originals Bench and Floor Scales