Shop All Decking
Nashville Wire
Pallet Rack Decking, Steel Wire, 58 in W, 48 in D, Zinc, Zinc Finish, Gauge: 5
Mfr # D4858BA3A1P
Zoro # G4145224
product price: $53.29
/ea
Sold in multiples of 5 for $266.45
Item requires special delivery charges. A $12.00 per item surcharge will be applied.
$266.45
Free 30-Day Returns
Key Features
- Overall Depth 48 in
- Shelving Gauge 5
- Color Silver
- For Use With Wireway Husky and Steel King Pallet Racks
- Finish - Shelving and Racks Zinc
Product Information
- Brand Nashville Wire
- MFR # D4858BA3A1P
- Zoro # G4145224
- Country of Origin United States
- Category Decking
Dimensions
Overall Depth | 48 in |
Overall Width | 58 in |
Depth | 48" |
Width | 58" |
Hole Size | 4 in x 2 1/2 in |
Details
Item | Pallet Rack Decking |
Shelving Gauge | 5 |
Color | Silver |
For Use With | Wireway Husky and Steel King Pallet Racks |
Finish - Shelving and Racks | Zinc |
Wire Decking Style | Standard |
Material | Steel |
Thickness | 2 in |
Decking Material | Steel Wire |
Finish | Zinc-Plated |
Load Capacity | 2,500 lb |
Standards | AWG |
Item - Decking | Pallet Rack Decking |
Gauge | 5 ga |
Decking Edge | Waterfall |
Description
Pallet Rack Decking, Overall Depth 48 in, Overall Width 58 in, Thickness 2 in, 5 ga, 2,500 lb Load Capacity, Steel, Standard Wire Decking Style, Waterfall Decking Edge, Silver, Zinc-Plated, AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 75 lb Hang & Stack Storage Bin, Plastic, 16 1/2 in W, 7 in H, Black, 14 3/4 in L (30250BLACK)
- RUBBERMAID Easy Find 5C Square (2030353)
- ZORO SELECT Structural Pipe Fitting, Swivel Flange, Cast Iron, 0.75 in Pipe Size, 50000 lb Tensile Strength (30LX06)
- ECONOCO Twin Wheel Caster, 1" Stem, 72PK (TW10)
- NASHVILLE WIRE Pallet Rack Decking, Steel Wire, 46 in W, 48 in D, Zinc, Zinc Finish, Gauge: 6 (D4846AB3A1P)
- NASHVILLE WIRE Decking, Steel Wire, 48 in W, 36 in D, Zinc, Zinc Finish, Gauge: 5 (KSG3648)
- NASHVILLE WIRE Decking, Steel Wire, 72 in W, 48 in D, Zinc, Zinc Finish, Gauge: 5 (KSG4872)
- NASHVILLE WIRE Pallet Rack Decking, Steel Wire, 46 in W, 48 in D, Zinc, Zinc Finish, Gauge: 5 (D4846BB4A3P)
- NASHVILLE WIRE Pallet Rack Decking, Steel Wire, 58 in W, 36 in D, Zinc, Zinc Finish, Gauge: 5 (D3658BB3A3P)
- NASHVILLE WIRE Pallet Rack Decking, Steel Wire, 58 in W, 48 in D, Zinc, Zinc Finish, Gauge: 5 (D4858BB4A3P)
- TENNSCO Decking, Ribbed Steel, 48 in W, 24 in D, Gray, Powder Coated Finish, Gauge: 22 (BSD-4824)
- Nashville Wire Decking