Shop All Pallet Rack Decking
Nashville Wire
Global Industrial„¢ Pallet Rack Wire Decking, 52"W x 36"D (2750 lbs cap) Gray
Mfr # D3652AA3B1
Zoro # G702663876
product price: $83.25
/ea
Free Shipping & Returns
$83.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Nashville Wire
- MFR # D3652AA3B1
- Zoro # G702663876
- UPC # 707022321808
- Country of Origin China
- Category Pallet Rack Decking
Description
WIRE MESH DECKING STRONG, 2" X 4", 6-GAUGE GRAY BAKED ENAMEL FINISHED WIRE DECKING FEATURES WELDED CONSTRUCTION AND 14 GAUGE CHANNEL SUPPORTS. UNLIKE WOOD OR METAL DECKING, WIRE PERMITS LIGHT, AIR AND SPRINKLER PENETRATION; ALLOWS A CLEAR VIEW OF UPPER TIERS; AND MINIMIZES DUST AND DEBRIS ACCUMULATION. EASY INSTALLATION — SIMPLY DROP INTO PLACE OVER BEAMS. USE WITH BEAMS THAT HAVE 1-1/2" OR 1-5/8" STEP. 2750 LB. CAPACITY. TO ORDER: MEASURE BEAM LENGTH BETWEEN UPRIGHTS (LEFT TO RIGHT) MEASURE BEAM DEPTH OVERALL (FRONT TO BACK) MEASURE DEPTH BETWEEN BEAM STEPS (FRONT TO BACK)   BEAM LENGTH     USE     96"   TWO 46"   108"   TWO 52"   120"   TWO 58"   144"   THREE 46"
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Rectangular Tubing 72" L, Chrome, 10PK (RE6)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 6 5/8 in L, 4 3/4 in W, 1/2 in H, 50 PK (DSB207/208/214)
- TRITON PRODUCTS 8 In. Single Rod 30 Degree Bend Steel Pegboard Hook for LocBoard 5 Pack (51813)
- MOLDED FIBERGLASS Stacking Container, White, Fiberglass Reinforced Composite, 18 3/4 in L, 11 7/8 in W, 1 3/4 in H (8040085269)
- NASHVILLE WIRE GEC™ Pallet Rack Wire Decking, 46"W x 42"D (2700 lbs cap) Gray (D4246AA3A1)
- NASHVILLE WIRE Global Industrial„¢ Pallet Rack Wire Decking, 46"W x 48"D, 2500 Lb Capacity, Gray (D4846AA3C1)
- NASHVILLE WIRE Global Industrial„¢ Pallet Rack Wire Decking, 46"W x 36"D (2700 lbs cap) Gray (D3646AA3B1)
- NASHVILLE WIRE Global Industrial„¢ Pallet Rack Wire Decking, 58"W x 48"D (2500 lbs cap) Gray (D4858BA3A1)
- HUSKY RACK & WIRE Decking Galvanized Wire 52" x 42", 2610 lb. Capacity (4252A3)
- HUSKY RACK & WIRE Decking Galvanized Wire 52" x 48", 2100 lb. Capacity (4852A3)
- LYON Pallt Rk Dckng, 48x58 in, LdCap: 3000 lb (FFWD5248L)
- Nashville Wire Pallet Rack Components