Nashville Wire

Silver Bulk Wire Mesh Container, Steel, 36.4 cu ft Volume Capacity (Discontinued)


Item requires special delivery charges. A $130.00 per item surcharge will be applied.

This Product is Discontinued
Shop for all Bulk Containers

Key Features

  • Color Silver
  • Material Steel
  • Volume Capacity 36.4 cu ft
  • Load Capacity 4,000 lb
  • Finish Powder Coated
See all product information

Product Information

Dimensions

Overall Height 42 in
Overall Width 48 in
Overall Length 40 in
Inside Length 38 in
Inside Height 36 in
Inside Width 46 in
Bottom Inside Width 46 in
Overall LxWxH 40 in x 48 in x 42 in
Bottom Inside Length 38 in
Wire Opening Width 2 in
Wire Opening Height 2 in
Wire Mesh Size 2 in x 2 in

Description

Bulk Wire Mesh Container, Color Silver, Container Wall Type Vented, Fork Entry 4-Way Entry, Fork Pockets Yes, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature -50 Degrees F, Mobility Stationary, Number of Drop Doors 1, Overall Height 42 in, Overall Length 40 in, Overall Width 48 in, Stackable Yes, Stacking Capacity 8,000 lb, Volume Capacity 36.4 cu ft, Weight Capacity 4,000 lb, Collapsible No, Includes Lid No, Bottom Inside Length 38 in, Bottom Inside Width 46 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products