Shop All Pallet Rack Accessories
Nashville Wire
46D X 18H Pallet Rack Wire Deck Divider
Mfr # DC4618
Zoro # G108611204
product price: $42.49
/ea
$42.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 46
- Overall Height 18 in
- Color Gray
- Material Steel
Product Information
- Brand Nashville Wire
- MFR # DC4618
- Zoro # G108611204
- UPC # 707022346047
- Country of Origin United States
- Category Pallet Rack Accessories
Dimensions
Overall Depth | 46 |
Overall Height | 18 in |
Details
Pallet Rack Accessory Item | Wire Deck Divider |
Color | Gray |
Material | Steel |
Description
Made from 6 gauge steel wire. Double wire on top and bottom for durability. Dividers are 2 shorter than deck depth. 18H. Baked enamel finish. Includes 2 steel clips for easy attachment to Wire Mesh Deckingsold separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEXEL Wire Shelving, Black Epoxy, 36W X 18D X 63H (18366B)
- TRESTON Small Parts Drawer Unit, 24 Drawers, Clear (291-3)
- DAYTON Drum Rack, (6) 55 gal., Steel (31CA30)
- ZORO SELECT Plastic Pail Lid, White, For 34A231, 34A232 (34A245)
- NASHVILLE WIRE GEC™ Pallet Rack Wire Deck Divider, 40"D x 18"H (DC4018)
- WIRECRAFTERS Back Panel, 144inW, Gray, 2in BaseD (BACK125)
- WIRECRAFTERS Offset Mounting Clip, 4inW, Gray, 3in BaseD (BR4PK)
- GLOBAL INDUSTRIAL Numbered Cones, 1-20, 4-1/2L x 4-1/2W x 4-3/8H, Yellow (412588)
- PRO-LINE Cardboard Storage Stand (CS2436)
- GLOBAL INDUSTRIAL Teardrop Pallet Rack Add-On 96W x 48D x 96H (796583N)
- GLOBAL INDUSTRIAL Teardrop Pallet Rack Add-On 108W X 36D X 96H (796567N)
- Nashville Wire Pallet Rack Components