Shop All Foil Tape
Nashua
FSK Facing Tape, 48mm x 46m,
Mfr # FSK
Zoro # G3658401
product price: $14.39
/ea
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 46m
- Performance Temp. 20 Degrees to 200 Degrees F
- Width 48mm
- Tape Thickness 8 mil
- Material Aluminum
Product Information
Dimensions
Length | 46m |
Width | 48mm |
Tape Length | 46 m |
Tape Width | 48 mm |
Imperial Tape Width | 1 7/8 in |
Imperial Tape Length | 50 1/4 yd |
Metric Tape Length | 46 m |
Metric Tape Width | 48 mm |
Description
Foil Tape, Tape Brand Nashua, Brand and Series Nashua FSK, Common Industry General Maintenance & Repair, Environment Indoor and Outdoor, Imperial Tape Length 50 1/4 yd, Imperial Tape Width 1 7/8 in, Imperial Tape WxL 1 7/8 in x 50 1/4 yd, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature -40 Degrees F, Temperature Range -40 Degrees to 200 Degrees F, Product Form Continuous Roll, Series FSK, Tape Adhesive Material Rubber, Tape Backing Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Double Coated Tape, Polypropylene, PK24 (9576)
- SEALEX Joint Sealant, 3/16 in. W, White, 750 ft. L (SX0000-0188-0750)
- VIBRA-TITE Instant Adhesive, 322 Series, Clear, 1 lb, Bottle (32228)
- WESTWARD Drywall Mesh Tape, 2 Inx500 ft, Neutral (13A757)
- NASHUA ASJ Foil Tape, 72mm x 46m, White (ASJ)
- NASHUA UL- Printed Foil Tape, 2 1/2 in W x 60 yd L, 4.8 mil Thick, Silver, 1 Pk (324A)
- NASHUA Foil Tape, 48mm x 10m, Silver (361-11)
- NASHUA Foil Tape with Liner, 72mm x 46m, Silver (322)
- NASHUA Foil Tape with Liner, 2-1/2 In x 50 yd. (322)
- NASHUA Printed Foil Tape, 72mm x 55m, Silver (324A)
- 3M Glass Foil Tape, 3 In. x 5 Yd., Silver (363)
- Nashua Foil Tape