Shop All Foil Tape
Nashua
Foil Tape, 48mm x 10m, Silver
Mfr # 361-11
Zoro # G5371231
product price: $12.55
/ea
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10m
- Width 48mm
- Performance Temp. 20 Degrees to 200 Degrees F
- Tape Thickness 11 mil
- Material Aluminum
Product Information
Dimensions
Length | 10m |
Width | 48mm |
Tape Width | 48 mm |
Diameter | 3-7/8" |
Tape Length | 10 m |
Metric Tape Width | 48 mm |
Imperial Tape Length | 10 7/8 yd |
Imperial Tape Width | 1 7/8 in |
Metric Tape Length | 10 m |
Description
Foil Tape, Tape Brand Nashua, Brand and Series Nashua 361, Common Industry Assembly & Manufacturing, Construction, General Maintenance & Repair, Warehouse, Environment Indoor and Outdoor, Imperial Tape Length 10 7/8 yd, Imperial Tape Width 1 7/8 in, Imperial Tape WxL 1 7/8 in x 10 7/8 yd, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature 20 Degrees F, Temperature Range 20 Degrees to 200 Degrees F, Product Form Continuous Roll, Series 361
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKETAPE Thermal Insulation Tape, RocketTape AeroZero Tape Silicone Adhesive 1.00 in. X 25' 8.3 yds Graphite (RTGRS-025100)
- 3M Adhesive Transfer Tape, Acrylic, 60 yd. (987)
- ANTI-SEIZE TECHNOLOGY Waterproof RTV Silicone Sealant, 3 oz, Clear, Temp Range -75 to 450 Degrees F (27036)
- PC PRODUCTS 2 Oz PC-Marine Hand Moldable Epoxy Putty (025567)
- NASHUA Printed Foil Tape, 72mm x 55m, Silver (324A)
- NASHUA Foil Tape, 4 in. x 15 yd., Silver (314)
- NASHUA Foil Tape with Liner, 2-1/2 In x 50 yd. (322)
- NASHUA Extreme Weather Foil Tape, 1 7/8 in W x 50 1/4 yd L, 3.5 mil Thick, Silver, 330X, 1 Pk (330X)
- NASHUA Extreme Weather Foil Tape, 2 13/16 in W x 50 1/4 yd L, 3.5 mil Thick, Silver, 330X, 1 Pk (330X)
- NASHUA FSK Facing Tape, 48mm x 46m, (FSK)
- 3M Foil Tape, 3/4 In., Shiny Silver, PK500 (425)
- Nashua Foil Tape