Shop All Duct Tapes
Nashua
Duct Tape, 72mm x 55m, 13 mil, White
Mfr # 357
Zoro # G1009730
product price: $17.99
/ea
Sold in multiples of 16 for $287.84
$287.84
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Family Black
- Duct Tape Width 72 mm
- Duct Tape Length 55m
- Performance Temp. 40 Degrees to 200 Degrees F
- Material Polyethylene Coated Cloth
Product Information
- Brand Nashua
- MFR # 357
- Zoro # G1009730
- UPC # 742366003829
- Country of Origin United States
- Category Duct Tapes
Dimensions
Duct Tape Width | 72 mm |
Duct Tape Length | 55m |
Details
Tape Color Family | Black |
Performance Temp. | 40 Degrees to 200 Degrees F |
Material | Polyethylene Coated Cloth |
Tensile Strength | 50 lb/in |
Duct Tape Thickness | 13.00 mil |
Duct Tape Adhesive | Rubber |
Duct Tape Primary Material | Coated Cloth |
Color | Black |
Duct Tape Grade | Premium |
Item | Tape |
Duct Tape Type | Duct Tape |
Tape Adhesive | Rubber |
Standards | Tested in accordance with UL 723 |
Adhesion Strength | 95 oz/in |
Tape Shape | Continuous Roll |
Number of Adhesive Sides | 1 |
Description
Tape, Duct Tape Type Duct Tape, Duct Tape Width 72 mm, Duct Tape Length 55m, Duct Tape Thickness 13.00 mil, Duct Tape Grade Premium, Tape Color Family Black, Black, Duct Tape Primary Material Coated Cloth, Material Polyethylene Coated Cloth, Tape Shape Continuous Roll, Tape Adhesive Rubber, Performance Temp. 40 Degrees to 200 Degrees F, Adhesion Strength 95 oz/in, Tensile Strength 50 lb/in, Standards Tested in accordance with UL 723
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER SEAL Pli-Stix Filler 30Ft Blk (53000)
- MASTERSEAL NP1 10.1 Oz. Polyurethane Sealant, White (NP1WHT12)
- ZORO SELECT Sealant Tape, 1/2 x 260 In (21TF22)
- DAP Levelr Floor Flexible Qt (59184)
- NASHUA Duct Tape, 1 7/8 in W x 60 yd L , Silver, 394, 1 Pk (394)
- NASHUA Duct Tape, 48mm x 55m, 9 mil, Yellow (2280)
- NASHUA Duct Tape, 1.89" x 60.1 yd., White (357)
- NASHUA Duct Tape, 48mm x 55m, 9 mil, Burgundy (2280)
- NASHUA Duct Tape, 72mm x 55m, 13 mil, Olive Drab (357)
- NASHUA Duct Tape, 72mm x 55m, 12 mil, Silver (345)
- INTERTAPE AC36 BLK 72MMX54.8M IPG-IPG 16 (83052)
- Nashua Duct Tapes