Shop All Duct Tapes
Nashua
Duct Tape, 72mm x 55m, 13 mil, Silver
Mfr # 357N
Zoro # G4241894
product price: $29.79
/ea
$29.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Family Gray
- Duct Tape Width 72 mm
- Duct Tape Length 55 m
- Performance Temp. 40 Degrees to 200 Degrees F
- Material Polyethylene Coated Cloth
Product Information
- Brand Nashua
- MFR # 357N
- Zoro # G4241894
- Country of Origin United States
- Category Duct Tapes
Dimensions
Duct Tape Width | 72 mm |
Duct Tape Length | 55 m |
Metric Tape Length | 55 m |
Imperial Tape Length | 60 yd |
Imperial Tape Width | 2 13/16 in |
Metric Tape Width | 72 mm |
Description
Tape Thickness 13 mil, Tape Brand Nashua, Common Industry Assembly & Manufacturing, Construction, General Maintenance & Repair, Metalworking, Warehouse, Indoor and Outdoor, Imperial Tape Length 60 yd, Imperial Tape Width 2 13/16 in, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature 40 Degrees F, Continuous Roll, Series 357N, Tape Backing Material Polyethylene Coated Cloth, Tape Adhesive Material Rubber, Tape Sub-Type Nuclear Grade Duct Tape
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M VHBTape LSE-060WF, White, 1/2"x, PK18 (LSE-060WF)
- LOCTITE Blue Threadlocker Stick - Medium Strengt, 506166 (506166)
- DOW Multi-Purpose Sealant, 4.7 oz, Tube, Clear, Silicone Base (3138348)
- SHURTAPE Masking Tape, 36mm x 55m, Natural, PK24 (CP 083)
- NASHUA Duct Tape, 48mm x 55m, 14 mil, Silver (557)
- NASHUA Duct Tape, 2.8 In x 60 yd, 7 mil, Silver (307)
- NASHUA Duct Tape, 48mm x 55m, 11 mil, Red (398)
- NASHUA Duct Tape, 48mm x 55m, 10 mil, Silver (396)
- NASHUA Duct Tape, 48mm x 55m, 9 mil, Black (ALL-CLIMATE)
- NASHUA Duct Tape, 4 In x 60 yd, 9 mil, Silver (2280)
- 3M Vinyl Tape, 5.0 Mil, 2"x36 yds, Black, PK24 (T967764B)
- Nashua Duct Tapes