Shop All Duct Tapes
Nashua
Duct Tape, 48mm x 55m, 12 mil, Black
Mfr # 345
Zoro # G3654235
product price: $14.75
/ea
$14.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Family Black
- Duct Tape Length 55 m
- Performance Temp. 40 Degrees to 200 Degrees F
- Material Polyethylene Coated Cloth
- Tensile Strength 24 lb-in
Product Information
- Brand Nashua
- MFR # 345
- Zoro # G3654235
- UPC # 742366999894
- Country of Origin United States
- Category Duct Tapes
Dimensions
Duct Tape Width | 48 mm |
Duct Tape Length | 55 m |
Imperial Tape Length | 60 yd |
Imperial Tape Width | 1 7/8 in |
Metric Tape Length | 55 m |
Metric Tape Width | 48 mm |
Description
Tape Thickness 12 mil, Tape Brand Nashua, Common Industry Assembly & Manufacturing, Construction, General Maintenance & Repair, Metalworking, Warehouse, Indoor and Outdoor, Imperial Tape Length 60 yd, Imperial Tape Width 1 7/8 in, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature 40 Degrees F, Continuous Roll, Series 345, Tape Backing Material Polyethylene Coated Cloth, Tape Adhesive Material Rubber, Tape Sub-Type General Purpose Duct Tape
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Adhesive Transfer Tape, Acrylic, 36 yd. (987)
- ZORO SELECT Masking Tape, Natural, 1In x 60 yd. (20PJ03)
- 3M Adhesive, 20 Series, Green, 13.8 oz, Dual-Cartridge (20)
- TAPE LOGIC Tape Logic® Gaffers Tape, 11 Mil, 4" x 60 yds., White, 3/Case (T98918W3PK)
- NASHUA Duct Tape, 48mm x 55m, 9 mil, Black (ALL-CLIMATE)
- NASHUA Duct Tape, 72mm W, 55m L, Industrial, Black (2280)
- NASHUA Duct Tape, 72mm x 55m, 13 mil, White (357)
- NASHUA Duct Tape, 48mm x 55m, 13 mil, Silver (357)
- NASHUA Duct Tape, 48mm x 55m, 7 mil, Black (307)
- NASHUA Duct Tape, 72mm x 55m, 11 mil, White (398)
- 3M General Purpose Vinyl Tape 764, PK24 (43438)
- Nashua Duct Tapes