Shop All Duct Tapes
Nashua
Duct Tape, 48mm x 55m, 10 mil, Silver
Mfr # 396
Zoro # G1970604
product price: $9.59
/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Family Gray
- Duct Tape Length 55 m
- Performance Temp. 40 Degrees to 200 Degrees F
- Material Polyethylene Coated Cloth
- Tensile Strength 24 lb-in
Product Information
- Brand Nashua
- MFR # 396
- Zoro # G1970604
- UPC # 742366005984
- Country of Origin United States
- Category Duct Tapes
Dimensions
Duct Tape Width | 48 mm |
Duct Tape Length | 55 m |
Metric Tape Width | 48 mm |
Imperial Tape Length | 60 yd |
Metric Tape Length | 55 m |
Imperial Tape Width | 1 7/8 in |
Description
Tape Thickness 10 mil, Tape Brand Nashua, Common Industry Assembly & Manufacturing, Construction, General Maintenance & Repair, Metalworking, Warehouse, Indoor and Outdoor, Imperial Tape Length 60 yd, Imperial Tape Width 1 7/8 in, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature 40 Degrees F, Continuous Roll, Series 396, Tape Backing Material Polyethylene Coated Cloth, Tape Adhesive Material Rubber, Tape Sub-Type General Purpose Duct Tape
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLECTIC PRODUCTS 1/4 Pt Natural Famowood Water-Based Latex Wood Filler (40042126)
- KRUD KUTTER Concrete Clean and Etch, 1 Gal (CE012)
- LOCTITE Semisolid for Vertical Applications Anaerobic Flange Sealant, 18 g, Orange (640484)
- NSI INDUSTRIES NSI Industries WW-716-6 7 m General Vinyl Large Electrical Tape; Blue (WW-716-6)
- NASHUA Duct Tape, 48mm x 55m, 12 mil, Silver (345)
- NASHUA Duct Tape, 72mm x 55m, 12 mil, Silver (345)
- NASHUA Duct Tape, 72mm x 55m, 10 mil, Silver (396)
- NASHUA Duct Tape, 72mm x 55m, 10 mil, Silver (396)
- NASHUA Duct Tape, 48mm x 55m, 13 mil, Silver (357N)
- NASHUA Duct Tape, 48mm x 55m, 9 mil, Black (2280)
- 3M Duct Tape, Silver, 8 mil, 54.8m L x 48mm W (DT8)
- Nashua Duct Tapes