Shop All Soil Core Sampling Accessories
Nasco Sampling
The Sludge Judge II, Large Capacity
Mfr # B01355
Zoro # G7705177
product price: $252.99
/ea
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Plastic
- Dia. (In.) 1 1/4 in
- Features 1 ft (0.31 m) Markers On Tubing Identifies The Amount of Sludge In The Tank, Add or Subtract Sections As Needed, Designed for Sampling 5% or Less Solids, Holds 6 oz per foot (178 mL per 0.31 m), Not Autoclavable, Very Rigid Unit
- Includes (3) 5 ft (1.53 m) Sections (Top, Extension, Bottom)
- Type Non Powered
Product Information
- Brand Nasco Sampling
- MFR # B01355
- Zoro # G7705177
- Country of Origin United States
- Category Soil Core Sampling Accessories
Dimensions
Dia. (In.) | 1 1/4 in |
Manufacturers Warranty Length | 1 yr |
Length | 15 ft |
Details
Item | Soil Core Sampler |
Material of Construction | Plastic |
Features | 1 ft (0.31 m) Markers On Tubing Identifies The Amount of Sludge In The Tank, Add or Subtract Sections As Needed, Designed for Sampling 5% or Less Solids, Holds 6 oz per foot (178 mL per 0.31 m), Not Autoclavable, Very Rigid Unit |
Includes | (3) 5 ft (1.53 m) Sections (Top, Extension, Bottom) |
Type | Non Powered |
Description
Soil Core Sampler, Type Non Powered, Dia. (In.) 1 1/4 in, Material of Construction Plastic, Features 1 ft (0.31 m) Markers On Tubing Identifies The Amount of Sludge In The Tank, Add or Subtract Sections As Needed, Designed for Sampling 5 Percent or Less Solids, Holds 6 oz per foot (178 mL per 0.31 m), Not Autoclavable, Very Rigid Unit, Includes (3) 5 ft (1.53 m) Sections (Top, Extension, Bottom), Manufacturers Warranty Length 1 yr, Length 15 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUPLA Non-conductive Soil Probe, 60 In (6894327)
- UNITED SCIENTIFIC Concavity Slides, Glass, 2 Concavities, 12PK (CS3X12-PK/12)
- UNITED SCIENTIFIC Neon Spectrum Tube (SPTNE01)
- ADVANTECH MANUFACTURING Pan, Brass, 12 In, Half Ht (PB12H)
- AMS Liner, Dia 3 In, Length 12 In, Plastic (422.02)
- AMS Soil Core Sampler, 2 In x 12 In, 5/8 In (404.50)
- AMS End Cap, 2 In, Plastic, PK50 (418.1)
- AMS Liner, Dia 2 In, Length 1 In, Brass (404.22)
- WALTER SURFACE TECHNOLOGIES Core Cutter Universal Shank, 1-5/16"x2" (05F405)
- AMS Liner, Dia 2 In, Length 4 In, Plastic (404.20)
- AMS Liner, Dia 1 1/2 In, Length 6 In, Plastic (405.08)
- Nasco Sampling Soil Core Sampling Accessories