Shop All Rain Overalls
Nasco
Reflective Rain Bib Overall, S, 32" to 34
Mfr # 1801TN101
Zoro # G7522022
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thickness 0.25 mm
- Standards ANSI 107 Type R, ASTM F1891, ASTM F2733, CGSB 155.20, Class 3
- Gender Unisex
- Number of Inside Pockets 0
- Number of Pockets 0-3
Product Information
- Brand Nasco
- MFR # 1801TN101
- Zoro # G7522022
- UPC # 840053407919
- Country of Origin United States
- Category Rain Overalls
Dimensions
Fits Waist Size | 32 in to 34 in |
Size | S |
Maximum Waist Size | 34 in |
Minimum Waist Size | 32 in |
Size (Max. Waist x Inseam) | S ( 34 in x 29 in ) |
Description
Reflective Rain Bib Overall, Style Bib Pant, Material Kevlar(R), Nomex(R), Gender Unisex, Size S, Color Navy, Inseam 29 in, Maximum Waist Size 34 in, High-Visibility Yes, ANSI Type R, Number of Inside Pockets 0, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Kevlar(R), Nomex(TM), Ankle Type Adjustable Cuff, Fabric Weight 5 oz/sq yd, Thickness 0.25 mm, Fly Closure Type Snap, Standards ANSI 107 Type R, ASTM F1891, ASTM F2733, CGSB 155.20, Class 3, Waist Closure Pull On
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEESE Outerwear Econo-Viz Series Suit-Hi Viz Lime-2X (10182-55-1-HLI-2X)
- JUSTRITE 1 gal Red Steel Type I Safety Can Flammables (7110100)
- 3M PELTOR Peltor Optime 105 Over-the-Head Ear Muffs, H10A, Passive Protection, NRR 30 dB, Black/Red (H10A)
- MCR SAFETY Leather Gloves, High Visibility Orange, S, PR (8ZEG3)
- NASCO Rain Bib Overall, 2XL, PU/Nylon, 4.5 oz. (80TY2)
- NASCO Rain Bib Overall, L, PU/Nylon, 4.5 oz. (80TYL)
- TINGLEY Iron Eagle Rain Bib Overall, Unrated, Green, L (O22008)
- TINGLEY RUBBER Tingley® O24122 Icon„¢ Snap Fly Front Overall, Fluorescent Lime, Medium (O24122.MD)
- TINGLEY Icon Rain, Bib, Overall, Class, E, Ylw/Green, 3XL (O24122)
- TINGLEY Vision Rain, Bib, Overall, Class, E, Yellow/Green, L (O23122)
- N-FERNO Thermal Bib Overalls, Black, Medium (6471)
- Nasco Rain Gear