Shop All Rain Overalls
Nasco
Reflective Rain Bib Overall, M, 36" to 38
Mfr # 1801TN101
Zoro # G7520561
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resists Chemical Splash, Electric Arc, Flash Fire, Steam and Hot Liquid, Water, Wind
- Number of Inside Pockets 0
- Standards ANSI 107 Type R, ASTM F1891, ASTM F2733, CGSB 155.20, Class 3
- Inseam 29 in
- Number of Outside Pockets 0
Product Information
- Brand Nasco
- MFR # 1801TN101
- Zoro # G7520561
- UPC # 840053407902
- Country of Origin United States
- Category Rain Overalls
Dimensions
Fits Waist Size | 36 in to 38 in |
Size | M |
Maximum Waist Size | 38 in |
Minimum Waist Size | 36 in |
Size (Max. Waist x Inseam) | M ( 38 in x 29 in ) |
Description
Reflective Rain Bib Overall, Style Bib Pant, Material Kevlar(R), Nomex(R), Gender Unisex, Size M, Color Navy, Inseam 29 in, Maximum Waist Size 38 in, High-Visibility Yes, ANSI Type R, Number of Inside Pockets 0, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Kevlar(R), Nomex(TM), Ankle Type Adjustable Cuff, Fabric Weight 5 oz/sq yd, Thickness 0.25 mm, Fly Closure Type Snap, Standards ANSI 107 Type R, ASTM F1891, ASTM F2733, CGSB 155.20, Class 3, Waist Closure Pull On
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Private Parking Sign, 24" x 18, T1-6287-EG_18x24 (T1-6287-EG_18x24)
- RADIANS Radians SV2Z Economy Type R Class 2 Mesh Safety Vest with Zipper (SV2ZOM3X)
- PIONEER PVC Rainsuit, Yellow, 5XL (V3010460U-5XL)
- CONDOR Spill Kit, Bucket, Chemical, Hazmat, 9.1gal. (436M96)
- NASCO Rain Bib Overall, 2XL, PU/Nylon, 4.5 oz. (80TY2)
- NASCO Rain Bib Overall, L, PU/Nylon, 4.5 oz. (80TYL)
- HELLY HANSEN Rain Bibs, PVC/Polyester, Army Green, S (70529_480-S)
- ONGUARD Chemtex Bib Overall, Green, 4XL (7105000)
- TINGLEY Iron Eagle Rain, Bib, Overall, Unrated, Yellow, 2XL (O22007)
- RADIANS Radians SP41 Class E Sealed Waterproof Safety Pants (SP41-EPGS-XL2X)
- N-FERNO Thermal Bib Overalls, Black, Large (6471)
- Nasco Rain Overalls