Shop All Rain Overalls
Nasco
Reflective Rain Bib Overall, 56" to 58
Mfr # 1801TN101
Zoro # G7530255
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Resists Chemical Splash, Electric Arc, Flash Fire, Steam and Hot Liquid, Water, Wind
- Features Flexible, Maximizes Worker Movement and Comfort, Reduces Worker Heat Stress, Soft, Stays Cool in Summer, Stays Soft in Winter
- Gender Unisex
- Number of Outside Pockets 0
- Inseam 29 in
Product Information
- Brand Nasco
- MFR # 1801TN101
- Zoro # G7530255
- UPC # 840053407872
- Country of Origin United States
- Category Rain Overalls
Dimensions
Fits Waist Size | 56 in to 58 in |
Size | 4XL |
Minimum Waist Size | 56 in |
Maximum Waist Size | 58 in |
Size (Max. Waist x Inseam) | 4XL ( 58 in x 29 in ) |
Description
Reflective Rain Bib Overall, Style Bib Pant, Material Kevlar(R), Nomex(R), Gender Unisex, Size 4XL, Color Navy, Inseam 29 in, Maximum Waist Size 58 in, High-Visibility Yes, ANSI Type R, Number of Inside Pockets 0, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Kevlar(R), Nomex(TM), Ankle Type Adjustable Cuff, Fabric Weight 5 oz/sq yd, Thickness 0.25 mm, Fly Closure Type Snap, Standards ANSI 107 Type R, ASTM F1891, ASTM F2733, CGSB 155.20, Class 3, Waist Closure Pull On
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Funny Caution Sign, 7" Height, 10" Width, Plastic, Rectangle, English (38040)
- POWERWELD Premium Goatskin TIG Welding Gloves, Medium (PW2101M)
- JACKSON SAFETY Jackson SG Premium Protective Eyewear (50009)
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, XL, 12PK (18-575/XL)
- NASCO Rain Bib Overall, L, PU/Nylon, 4.5 oz. (80TYL)
- NASCO Rain Bib Overall, 2XL, PU/Nylon, 4.5 oz. (80TY2)
- VIKING Open Road Safety Pant Open Roadange (6323PO-XXL)
- MCR SAFETY Classic .35Mm PVC Poly Bib Overall W, L (200BPL)
- TINGLEY RUBBER Tingley® O32007 American® Plain Front Overall, Yellow, Medium (O32007.MD)
- CAT WORKWEAR Longshore Rain and Windproof Bib, Yellow (1210009-10937)
- OCCUNOMIX Coverall, Black/Yellow, XL (SP-CVL-BYXL)
- Nasco Workwear and Protective Clothing