Shop All Rain Overalls
Nasco
Reflective Rain Bib Overall, 52" to 54
Mfr # 1801TN101
Zoro # G7527491
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fits Waist Size 52 in to 54 in
- Liner Material Kevlar(R), Nomex(TM)
- Thickness 0.25 mm
- Seam Style Heat Welded
- Material Kevlar(R), Nomex(R)
Product Information
- Brand Nasco
- MFR # 1801TN101
- Zoro # G7527491
- UPC # 840053407865
- Country of Origin United States
- Category Rain Overalls
Dimensions
Fits Waist Size | 52 in to 54 in |
Size | 3XL |
Minimum Waist Size | 52 in |
Maximum Waist Size | 54 in |
Size (Max. Waist x Inseam) | 3XL ( 54 in x 29 in ) |
Description
Reflective Rain Bib Overall, Style Bib Pant, Material Kevlar(R), Nomex(R), Gender Unisex, Size 3XL, Color Navy, Inseam 29 in, Maximum Waist Size 54 in, High-Visibility Yes, ANSI Type R, Number of Inside Pockets 0, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Kevlar(R), Nomex(TM), Ankle Type Adjustable Cuff, Fabric Weight 5 oz/sq yd, Thickness 0.25 mm, Fly Closure Type Snap, Standards ANSI 107 Type R, ASTM F1891, ASTM F2733, CGSB 155.20, Class 3, Waist Closure Pull On
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURABLE CORP Anti-Slip, Barefoot Self Draining Matting 3'x33' Mulberry Red (H2K3x33MBR)
- MSA SAFETY Lanyard, 6 ft., Gray (10190400)
- SANFORD DYMO® D1 Standard Labels 1/2" Black on White (45113)
- LAKELAND Hooded Coverall, Elastic, Gray, 4XL, PK 6 (LAKEL-51130- 4X)
- NASCO Rain Bib Overall, L, PU/Nylon, 4.5 oz. (80TYL)
- NASCO Rain Bib Overall, 2XL, PU/Nylon, 4.5 oz. (80TY2)
- TINGLEY Tingley Icon Premium ANSI Class E Hi-Vis Bib Overalls (O24122.2X)
- CONDOR Rain Bib Overall, Yellow, S (4PCK6)
- ONGUARD Coverall, XL, Green, Heavy Duty PVC (7102000)
- TINGLEY ComfortBrite Flame Resistant Rain Overall, Ylw/Green, 2XL (O53122)
- ONGUARD Webtex Bib Flyfront Overall, Yellow, 3XL (7605200)
- Nasco Rain Overalls