Shop All Rain Overalls
Nasco
Reflective Rain Bib Overall, 44" to 46
Mfr # 1801TN101
Zoro # G7520500
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pockets 0-3
- Material Kevlar(R), Nomex(R)
- Fits Waist Size 44 in to 46 in
- Thickness 0.25 mm
- Features Flexible, Maximizes Worker Movement and Comfort, Reduces Worker Heat Stress, Soft, Stays Cool in Summer, Stays Soft in Winter
Product Information
- Brand Nasco
- MFR # 1801TN101
- Zoro # G7520500
- UPC # 840053407926
- Country of Origin United States
- Category Rain Overalls
Dimensions
Fits Waist Size | 44 in to 46 in |
Size | XL |
Minimum Waist Size | 44 in |
Maximum Waist Size | 46 in |
Size (Max. Waist x Inseam) | XL ( 46 in x 29 in ) |
Description
Reflective Rain Bib Overall, Style Bib Pant, Material Kevlar(R), Nomex(R), Gender Unisex, Size XL, Color Navy, Inseam 29 in, Maximum Waist Size 46 in, High-Visibility Yes, ANSI Type R, Number of Inside Pockets 0, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Kevlar(R), Nomex(TM), Ankle Type Adjustable Cuff, Fabric Weight 5 oz/sq yd, Thickness 0.25 mm, Fly Closure Type Snap, Standards ANSI 107 Type R, ASTM F1891, ASTM F2733, CGSB 155.20, Class 3, Waist Closure Pull On
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Push Button Lockout, Clear, 2-1/2" L (139793)
- PORTWEST Bizflame Crew Neck T-Shirt, L (FR01)
- TILLMAN Stick Welding Gloves, Cowhide Palm, L, PR (1150L)
- CROWN MATTING TECHNOLOGIES Mat-A-Dor Rubber Fingertip Scraper Mat, Black, 24" W x 32" L (CWNMASR42BK)
- NASCO Rain Bib Overall, L, PU/Nylon, 4.5 oz. (80TYL)
- NASCO Rain Bib Overall, 2XL, PU/Nylon, 4.5 oz. (80TY2)
- HELLY HANSEN Rain Bibs, PVC/Polyester, Navy, 2XL (70529_590-2XL)
- GUARDIAN Air Weave Breathable Rain Bib Overalls (961 Y XLG REG)
- TINGLEY Rain Bib Overall, L, Green, Unisex (O22048)
- HELLY HANSEN Rain Bibs, PVC/Polyester, Navy, L (70529_590-L)
- NEESE Outerwear Dura Quilt 56 Bib Trouser-Yel-L (56001-12-1-YEL-L)
- Nasco Rain Gear