Shop All Rain Pants
Nasco
Rain Pants, XL, Polyurethane/Nylon, 4.5 oz.
Mfr # 81PY117X
Zoro # G9348762
product price: $48.19
/ea
$48.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Nylon, Polyurethane
- Fabric Weight 4.5 oz
- Inseam 29 in
- Seam Style Stitched, Taped
Product Information
- Brand Nasco
- MFR # 81PY117X
- Zoro # G9348762
- Country of Origin United States
- Category Rain Pants
Dimensions
Size | XL |
Fits Waist Size | 44 in to 46 in |
Maximum Waist Size | 46 in |
Minimum Waist Size | 44 in |
Description
Rain Pants, Material Nylon, Polyurethane, Gender Unisex, Size XL, Color Yellow, Inseam 29 in, Maximum Waist Size 46 in, High-Visibility No, ANSI Class Not Rated, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Polyurethane, Ankle Type Straight Cuff, Fabric Weight 4.5 oz, Thickness 0.25 mm, Style Rain Pants, Fly Closure Type None, Waist Closure Elastic, Reflective Stripe Border Type None, Standards ANSI/ISEA 107-2015 Class E, not FR, Includes Plain Front
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Boots, Size 12, 16" Height, Black, Plain, PR (ASP-000A/12)
- SATA Low Profile Earmuffs (STFH0411)
- BRADY Low-Halide Pipe Tape, Red, 100 ft. L, B30C-4000-569-RD (B30C-4000-569-RD)
- DANNER Chelsea Boot, D, 11, Brown, PR (15484-11D)
- NASCO Rain Pants, Hi-Vis Yellow/Green, L (101PFYL)
- NASCO Rain Pants, Hi-Vis Yellow/Green, XL (101PFYX)
- NASCO Rain Pants, Hi-Vis Yellow/Green, M (101PFYM)
- UTILITY PRO Basic Waterproof Rain Pant, L (UHV823-L)
- OCCUNOMIX Hi-Vis Breathable Rain Pants, Yellow, M (SP-BRP-YM)
- 5.11 Rain Pant, Mens, M/L, Black, 35-1/2Inseam (48057)
- VIKING Creekside II Pants Black (868PZ-XXL)
- Nasco Rain Pants