Shop All Rain Pants
Nasco
Rain Pants, Hi-Vis Yellow/Green, M
Mfr # 101PFYM
Zoro # G0079791
product price: $67.69
/ea
$67.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green/Yellow
- Material Polyurethane
- Fabric Weight 3.75 oz
- Inseam 29 in
- Seam Style Stitched, Taped
Product Information
- Brand Nasco
- MFR # 101PFYM
- Zoro # G0079791
- Country of Origin China
- Category Rain Pants
Dimensions
Size | M |
Fits Waist Size | 32 in to 34 in |
Maximum Waist Size | 38 in |
Minimum Waist Size | 36 in |
Description
Hi-Visibility Rain Pants, Material Polyurethane, Gender Men's, Size M, Color Green/Yellow, Inseam 29 in, Maximum Waist Size 38 in, High-Visibility Yes, ANSI Class E, ANSI Type R, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Polyester, Ankle Type Straight Cuff, Fabric Weight 3.75 oz, Thickness 0.2 mm, Style Rain Pants, Fly Closure Type Snap, Waist Closure Elastic, Standards ANSI 107, Includes Fly front, Breathable Fabric Yes, Features Breathable, Flexible, Lightweight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Long Rain Coat, Class 3, Hi-Viz, Lime, XL (62030)
- KLEIN TOOLS Face Shield, Full Brim Hard Hat, Clear (60528)
- PORTWEST Warsaw Executive Hi-Vis Vest, XL (UC476)
- PORTWEST Hi-Vis Contrast Rain Jacket, L (US366)
- NASCO Rain Pants, Hi-Vis Yellow/Green, XL (101PFYX)
- NASCO Rain Pants, Hi-Vis Yellow/Green, L (101PFYL)
- NASCO Rain Pants, XL, Polyurethane/Nylon, 4.5 oz. (81PY117X)
- TINGLEY Tingley StormFlex Rain Pants (P67013.XL)
- VIKING Open Road 150D Bib Pants - Ylw (2910PY-XL)
- KISHIGO L-XL, Orange, Class E, Storm Stopper Pro Rainwear Pant (RWP101-L-XL)
- TINGLEY Eagle Rain, Pants, Unrated, Yellow, M (P21107)
- Nasco Workwear and Protective Clothing