Shop All Rain Jackets
Nasco
Rain Jacket, 5XL, PU/Nylon, 30inL, 5.5 oz.
Mfr # 60JSY1075
Zoro # G7293275
product price: $56.45
/ea
$56.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5XL
- Color Yellow
- Material Polyurethane/Nylon
- Length 30 in
- Fabric Weight 5.5 oz
Product Information
- Brand Nasco
- MFR # 60JSY1075
- Zoro # G7293275
- Country of Origin United States
- Category Rain Jackets
Dimensions
Size | 5XL |
Length | 30 in |
Rainwear Size | 5XL |
Fits Chest Size | 64 in to 66 in |
Details
Item | Rain Jacket |
Color | Yellow |
Material | Polyurethane/Nylon |
Fabric Weight | 5.5 oz |
Gender | Unisex |
Seam Style | Dielectrically Welded |
Rainwear Closure Type | Snaps |
Closure Type | Snap |
Thickness | 0.3 mm |
Number of Inside Pockets | 0 |
Rainwear Color | Yellow |
Rainwear Features | Chemical Resistant |
Number of Outside Pockets | 0 |
Description
Rain Jacket, Size 5XL, Number of Inside Pockets 0, Number of Outside Pockets 0, Color Yellow, Front Closure Type Snaps, Gender Unisex, Material Polyurethane/Nylon, Length 30 in, Features Chemical Resistant, Thickness 0.3 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERIC Ventilation Duct, 8 in x 15 ft, Blk/Ylw (AM-DS0815)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, Quarantine Area Sign, Landscape (OS-NS-D-1824-L-17934)
- ZORO SELECT Chain Link, Black, 2" Size, Plastic (50703-10)
- MILWAUKEE TOOL Cut Level 1 Nitrile Dipped Gloves - Large (12 Pairs) (48-22-8902B)
- NASCO Rain Jacket with Hood, 2XL, PU/Nylon, 30inL (81JY2)
- CONDOR Raincoat, Yellow, S (1FAZ2)
- GAME WORKWEAR The Econo Hi-Vis Rain Jacket, Yellow, Size 4X (1655E)
- MCR SAFETY Raincoat w/ Detachable Hood, Yellow, M (200CM)
- TINGLEY Iron Eagle Rain Jacket, Unrated, Yellow, S (J22107)
- BOSS Rain Poncho Blue Vinyl (62)
- TINGLEY Magnaprene Flame Resistant Rain Coat, Tan, 3XL (C12148)
- Nasco Workwear and Protective Clothing