Shop All Rain Overalls
Nasco
Rain Bib Overall, XL, PU/Nylon, 5.5 oz.
Mfr # 61TSYX
Zoro # G9348875
product price: $51.59
/ea
$51.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Size XL
- Fabric Weight 5.5 oz/sq yd
- Material Nylon, Polyurethane
- Rainwear Features Chemical Resistant, Wind Resistant
Product Information
- Brand Nasco
- MFR # 61TSYX
- Zoro # G9348875
- Country of Origin United States
- Category Rain Overalls
Dimensions
Size | XL |
Fits Waist Size | 44 in to 46 in |
Maximum Waist Size | 46 in |
Minimum Waist Size | 44 in |
Size (Max. Waist x Inseam) | XL ( 46 in x 29 in ) |
Description
Rain Bib Overall, Style Bib Pant, Material Nylon, Polyurethane, Gender Unisex, Size XL, Color Yellow, Inseam 29 in, Maximum Waist Size 46 in, High-Visibility Yes, ANSI Class E, Number of Inside Pockets 0, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Nylon, Ankle Type Straight Cuff, Fabric Weight 5.5 oz/sq yd, Thickness 0.3 mm, Fly Closure Type Pull On, Standards ANSI/ISEA 107-2015 Class E, not FR, Waist Closure Pull On, Includes Plain Front
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Hanging Aisle Sign, Legend 1 (HPS-FS1212-1)
- KINCO Kinco Lined Grain Cowhide Driver Gloves (98RL-XL)
- PYRAMEX Bifocal Safety Reading Glasses, Wraparound Scratch-Resistant (SB1880R25)
- VISUAL WORKPLACE Floor Sign, High Bond, 17", Round, 60-1609-RO17-F701 (60-1609-RO17-F701)
- NASCO Rain Bib Overall, 2XL, PU/Nylon, 4.5 oz. (80TY2)
- NASCO Rain Bib Overall, L, PU/Nylon, 4.5 oz. (80TYL)
- NEESE Outerwear Hydro Tec 35 Bib Trouser-White-XL (35010-12-1-WHT-XL)
- GUARDIAN Air Weave Breathable Rain Bib Overalls (961 Y SM REG)
- CONDOR Hi-Vis Rain Bib Overall, Yellow/Green, 3XL (4GE72)
- OCCUNOMIX Breathable Bib Pants, Hi-Vis Yellow, 3X (LUX-TENBIB-Y3X)
- CONDOR Hi-Vis Rain Bib Overall, Yellow/Green, XL (4GE70)
- Nasco Workwear and Protective Clothing