Shop All Rain Overalls
Nasco
Rain Bib Overall, 5XL, Blue, 60" to 62
Mfr # 1801TN120
Zoro # G3953599
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rainwear Features Chemical Resistant, Wind Resistant
- Closure Type Pull On
- Number of Outside Pockets 0
- Rainwear Ankle Style Snap
- Resists Chemical Splash, Electric Arc, Flash Fire, Steam and Hot Liquid, Water, Wind
Product Information
- Brand Nasco
- MFR # 1801TN120
- Zoro # G3953599
- Country of Origin United States
- Category Rain Overalls
Dimensions
Fits Waist Size | 60 in to 62 in |
Size | 5XL |
Minimum Waist Size | 60 in |
Maximum Waist Size | 62 in |
Size (Max. Waist x Inseam) | 5XL ( 62 in x 29 in ) |
Description
Reflective Rain Bib Overall, Style Bib Pant, Material Kevlar(R), Nomex(R), Gender Unisex, Size 5XL, Color Navy, Inseam 29 in, Maximum Waist Size 62 in, High-Visibility Yes, ANSI Type R, Number of Inside Pockets 0, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Kevlar(R), Nomex(TM), Ankle Type Adjustable Cuff, Fabric Weight 5 oz/sq yd, Thickness 0.25 mm, Fly Closure Type Snap, Standards ANSI 107 Type R, ASTM F1891, ASTM F2733, CGSB 155.20, Class 3, Waist Closure Pull On
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY TECHNOLOGY INTERNATIONAL Surface Mount Clear Poly Enclosure w/Lock, 10-7/8" H x 8-7/8" W (STI-7520)
- ZORO SELECT Barricade Tape, Rd/Slvr/Blk, 1000ft x 3 In (RB3103R21-200)
- ZORO SELECT Barricade Tape, Yellow/Black, 500 ft x 3In (BTR-05-5)
- IRONCLAD PERFORMANCE WEAR SuperDuty Gloves, Large, Black/Yellow, 1 Pair (SDG204L)
- NASCO Rain Bib Overall, L, PU/Nylon, 4.5 oz. (80TYL)
- NASCO Rain Bib Overall, 2XL, PU/Nylon, 4.5 oz. (80TY2)
- TINGLEY Rain Bib Overall, XL, Blue, Polyurethane (O22001)
- HELLY HANSEN Rain Bibs, PVC/Polyester, Yellow, 5XL (70529_310-5XL)
- GLOWEAR BY ERGODYNE Black Bottom Rain Bibs, Lime, 3XL (8918BK)
- TINGLEY Eclipse Arc Flash Rain Overall, Cat 2, Ylw/Green, S (O44122)
- TINGLEY Iron Eagle Rain, Bib, Overall, Unrated, Green, S (O22008)
- Nasco Rain Overalls