Shop All Rain Overalls
Nasco
Rain Bib Overall, 3XL, Blue, 52" to 54
Mfr # 1801TN120
Zoro # G7520534
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Kevlar(R), Nomex(R)
- Standards ANSI 107 Type R, ASTM F1891, ASTM F2733, CGSB 155.20, Class 3
- Fabric Weight 5 oz/sq yd
- Number of Outside Pockets 0
- Thickness 0.25 mm
Product Information
- Brand Nasco
- MFR # 1801TN120
- Zoro # G7520534
- UPC # 840053407957
- Country of Origin United States
- Category Rain Overalls
Dimensions
Size | 3XL |
Fits Waist Size | 52 in to 54 in |
Minimum Waist Size | 52 in |
Maximum Waist Size | 54 in |
Size (Max. Waist x Inseam) | 3XL ( 54 in x 29 in ) |
Description
Reflective Rain Bib Overall, Style Bib Pant, Material Kevlar(R), Nomex(R), Gender Unisex, Size 3XL, Color Navy, Inseam 29 in, Maximum Waist Size 54 in, High-Visibility Yes, ANSI Type R, Number of Inside Pockets 0, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Kevlar(R), Nomex(TM), Ankle Type Adjustable Cuff, Fabric Weight 5 oz/sq yd, Thickness 0.25 mm, Fly Closure Type Snap, Standards ANSI 107 Type R, ASTM F1891, ASTM F2733, CGSB 155.20, Class 3, Waist Closure Pull On
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" (#8, 51 mm.) x 50 ft. Black Plastic Chain (50003-50)
- SIGNMISSION OSHA Notice Sign, 7" Height, Aluminum, Alarm Signal Indicates Refrigerant Leak Sign, Landscape (OS-NS-A-710-L-10075)
- RADIANS Hard Hat Mounted Ear Muffs, 26, Black (CMT26)
- MASTER LOCK Lockout Padlock, KD, Purple, 1-3/4"H (406PRP)
- NASCO Rain Bib Overall, 2XL, PU/Nylon, 4.5 oz. (80TY2)
- NASCO Rain Bib Overall, L, PU/Nylon, 4.5 oz. (80TYL)
- OCCUNOMIX Breathable Bib Pants, Hi-Vis Yellow, M (LUX-TENBIB-YM)
- TINGLEY RUBBER Tingley® O53122 Comfort-Brite® Snap Fly Front Overall, Fluorescent Lime, Large (O53122.LG)
- TINGLEY Safeyflex Flame Resistant Rain Bib Overall, Green, L (O41008)
- OCCUNOMIX Coverall, Unisex, 2XL, Yellow, Polyester (LUX-WCVL-Y2X)
- RADIANS Radians ERW(TM) 35 Economy Rainsuit (RS01-NSYV-2X)
- Nasco Rain Overalls