Shop All High Visibility Jackets & Coats
Nasco
Jacket with Hood, Hi-Vis Yellow/Green, M
Mfr # 103JFYM
Zoro # G0079721
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow/Green
- Material Polyurethane
- Length 29 in
- Gender Men's
- Number of Pockets 0-3
Product Information
- Brand Nasco
- MFR # 103JFYM
- Zoro # G0079721
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | M |
Length | 29 in |
Fits Chest Size | 38 in to 40 in |
Details
Item | Breathable Rain Jacket with Hood |
Color | Yellow/Green |
Material | Polyurethane |
Gender | Men's |
Number of Pockets | 0-3 |
Closure Type | snaps |
Seam Style | Stitched/Taped |
Resists | water |
ANSI Class | ANSI 107 Class 2 |
Number of Outside Pockets | 2 |
Number of Inside Pockets | 0 |
Includes | 2 Pockets |
Liner Material | Nylon |
Lining Material | Nylon |
Description
Breathable Rain Jacket with Hood, Size M, Number of Inside Pockets 0, Number of Outside Pockets 2, Color Yellow/Green, Front Closure Type Snaps, Gender Men's, Material Polyurethane, Length 29 in, Lining Material Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE Welders Full Body Harness, Vest Style, L/XL (FS77426-WE-L/XL)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, White, L, 12PK (715SNFLW/L)
- BRADY Conduit and Voltage Sign and Labels, PK5 (152480)
- 3M Fire Barrier Block, 5-1/8" W, PK12 (B258)
- NASCO Jacket with Hood, Hi-Vis Yellow/Green, L (103JFYL)
- NASCO Jacket with Hood, Hi-Vis Yellow/Green, XL (103JFYX)
- GSS SAFETY Class 3 Waterproof Quilt-Lined Bomber (8001-TALL 3XL)
- TINGLEY Icon Rain, Jacket, Class, 3, Type, P, Black/Ylw, S (J24122)
- KISHIGO XL, Lime Class 3 Black Series 2 In 1 Jacket (JS135-XL)
- TOUGH DUCK Men's Black Polyester Jacket size XL (S17611)
- TINGLEY Vision Rain Jacket, Class 3, Type P, Ylw/Green, M (J23122)
- Nasco Workwear and Protective Clothing