Shop All Lab Coats & Jackets
Nasco
Chemical Splash Jacket, XL, PVC/Polyester
Mfr # 52JGX
Zoro # G9348902
$54.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Material Polyester
- Length 30 in
- Fabric Weight 12 oz
- Gender Unisex
Product Information
- Brand Nasco
- MFR # 52JGX
- Zoro # G9348902
- Country of Origin United States
- Category Lab Coats & Jackets
Dimensions
Size | XL |
Length | 30 in |
Fits Chest Size | 48 in to 50 in |
Overall Length | 29 in |
Chest Size - Maximum | 50 in |
Chest Size - Minimum | 48 in |
Named Size | XL |
Details
Item | Chemical Splash Jacket |
Color | Green |
Material | Polyester |
Fabric Weight | 12 oz |
Gender | Unisex |
Thickness | 0.50mm |
Resists | Water, Chemicals |
Number of Inside Pockets | 0 |
Closure Type | Snaps |
Seam Style | Welded |
Number of Outside Pockets | 0 |
Standards | ISO 9001:2015 |
Wrist Closure | Open |
Attached Hood | No |
Coating Material | PVC |
Includes Hood | No |
Description
Chemical Splash Jacket, Attached Hood No, Chest Size - Maximum 50 in, Chest Size - Minimum 48 in, Closure Type Snaps, Color Green, Gender Unisex, Material Polyester, Material Coating PVC, Named Size XL, Overall Length 29 in, Product Type Jacket, Seam Style Welded
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH PowerCoat, Disposable Tri-Polymer Gloves, 5 mil Palm, Nitrile, Powder-Free, L, 100 PK, Blue (PSD-TRIP-L)
- NMC ELECTRICAL MARKERS, 460 VOLTS, 1.25X4.5, PS VINYL, PK25 (JL22043O)
- SERVUS Pvc Work 11 Boot, S2228811 (S-22288-11)
- ELKAY PLASTICS CO Multipack Equipment Tags, inClean, Dirty, Repairin, 2-5/16inL x 4-3/4inW, Assorted Colors, 750/Pack (TMUL)
- NASCO Chemical Splash Jacket, 3XL, PVC/Polyester (52JG3)
- NASCO Chemical Splash Jacket, L, PVC/Polyester (52JGL)
- NASCO Chemical Splash Jacket, M, PVC/Polyester (52JGM)
- MAJOR GLOVES Major Gloves 00-9100-XL Disposable Lab Coat - Extra Large; Pack 30 (00-9100-XL)
- BULWARK Lab Coat Nomex 6Oz Royal (KNL2RB RG XL)
- RED KAP Unisex White 80/20 Lab Coat W/Knit (KP70WH RG M)
- FAME FABRICS Lab Coat, Male, Navy, L2, LG (83367)
- Nasco Workwear and Protective Clothing