Shop All Lab Coats & Jackets
Nasco
Chemical Splash Jacket, 3XL, PVC/Polyester
Mfr # 52JG3
Zoro # G9348927
$47.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Material Polyester
- Length 30 in
- Fabric Weight 12 oz
- Gender Unisex
Product Information
- Brand Nasco
- MFR # 52JG3
- Zoro # G9348927
- Country of Origin United States
- Category Lab Coats & Jackets
Dimensions
Size | 3XL |
Length | 30 in |
Fits Chest Size | 56 in to 58 in |
Chest Size - Minimum | 56 in |
Chest Size - Maximum | 58 in |
Overall Length | 29 in |
Named Size | 3XL |
Details
Item | Chemical Splash Jacket |
Color | Green |
Material | Polyester |
Fabric Weight | 12 oz |
Gender | Unisex |
Closure Type | Snaps |
Seam Style | Welded |
Number of Outside Pockets | 0 |
Standards | ISO 9001:2015 |
Resists | Water, Chemicals |
Thickness | 0.50mm |
Number of Inside Pockets | 0 |
Wrist Closure | Open |
Attached Hood | No |
Coating Material | PVC |
Includes Hood | No |
Description
Chemical Splash Jacket, Attached Hood No, Chest Size - Maximum 58 in, Chest Size - Minimum 56 in, Closure Type Snaps, Color Green, Gender Unisex, Material Polyester, Material Coating PVC, Named Size 3XL, Overall Length 29 in, Product Type Jacket, Seam Style Welded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKULLERZ BY ERGODYNE Safety Glasses, Lime Frame, Purple Mirror Lens (AEGIR-MI)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, L (AG-12 -L)
- CORDOVA Cordova COR-TOUCH Sandgrip 13-Gauge Nitrile Palm Gloves, Dozen Pair (6993XXL)
- VISWERX Hi-Vis Deluxe Cold Weather Jacket - ANSI CL2 2XL (127-22065)
- NASCO Chemical Splash Jacket, L, PVC/Polyester (52JGL)
- NASCO Chemical Splash Jacket, M, PVC/Polyester (52JGM)
- NASCO Chemical Splash Jacket, XL, PVC/Polyester (52JGX)
- FASHION SEAL Lab Jacket, 2XL, White, 28-1/2 In. L (125 2XL)
- TRANSFORMING TECHNOLOGIES ESD Jacket, Waist Length, Lapel Collar, Snap Cuff, Medium, White (JWC5403SPWH)
- ANSELL Lab Jacket, XL, Red, Polyester (66-660)
- RED KAP Unisex Pocketless Wrap (WP18LB RG L)
- Nasco Scrubs & Lab Coats