Shop All Carbon Monoxide and Smoke Detectors
Napco
Smoke Detector, 5" Depth
Mfr # FW2-H
Zoro # G1604132
product price: $45.75
/ea
$45.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Smooth
- Overall Width 6 1/2 in
- Overall Height 6 1/2 in
- Includes Includes (2) Heat Wires
- Tube Length (Ft.) 1 ft
Product Information
- Brand Napco
- MFR # FW2-H
- Zoro # G1604132
- UPC # 785026057305
- Country of Origin United States
- Category Carbon Monoxide and Smoke Detectors
Dimensions
Overall Width | 6 1/2 in |
Overall Height | 6 1/2 in |
Tube Length (Ft.) | 1 ft |
Duct Width (Ft.) | 1 to 10 ft |
Depth | 5 in |
Length | 6 1/2 in |
Details
Item | Smoke Detector |
Finish | Smooth |
Includes | Includes (2) Heat Wires |
Ambient Temp. Limits (F) | -13 Degrees to 150 Degrees F |
Standby Current (uA) | 0 uA |
Air Velocity (FPM) | 100 to 4000 fpm |
Type | Marked Fire |
Coverage Area | 900 sq ft |
Mount Type | Surface |
Description
Smoke Detector, Marked Fire, Finish Smooth, Surface Mounting, Standby Current (uA) 0 uA, Depth (In.) 5 in, Height (In.) 6 1/2 in, Length (In.) 6 1/2 in, Tube Length (Ft.) 1 ft, Width (In.) 6 1/2 in, Duct Width (Ft.) 1 to 10 ft, Ambient Temp. Limits (F) -13 Degrees to 150 Degrees F, Coverage (Square-Ft.) 900 sq ft, Air Velocity (FPM) 100 to 4000 fpm, Includes Includes (2) Heat Wires
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABELMASTER Lithium Battery Handling Marking, PK500 (LB435)
- BRADY Thermal Transfer Printer Labels, White on Translucent, Labels/Roll: 1500 (THT-66-427-1.5)
- JUSTIN ORIGINAL WORKBOOTS Size 11 Men's Western Boot Steel Western Boot, Brown (SE4684)
- RUBBERMAID COMMERCIAL Safety Sign, Closed for Cleaning, FG9S1600YEL (FG9S1600YEL)
- NAPCO Motion Detector, White, For Gemini Panels (PIR1680PT)
- NAPCO Smoke Detector, White, For Gemini Panels (GEM-SMK)
- NAPCO Smoke Detector, 5" Depth (FW-2S)
- NAPCO Heat Detector, White, For Gemini Panels (GEM-HEAT)
- PURCHECK Smoke Detector Tester, UL/ULC Standards (HO-30s)
- KIDDE Carbon Monoxide Alarm, Alarm Audible Alert, Battery; AC Supply (KID21025759)
- LINEAR Bill Trap Detector, 304 MHz, 500 ft. (ST-23A)
- Napco Carbon Monoxide and Smoke Detectors