Shop All Fire Alarm System Components and Accessories
Napco
Intrusion System Keypads, 5-7/8" W, LED
Mfr # GEM-K4
Zoro # G1592862
product price: $77.59
/ea
Free Shipping & Returns
$77.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keypad Width 5 7/8 in
- Stay/Away Buttons Yes
- Keypad Height 4 3/8 in
- Talking Voice Prompts No
- For Use With Gemini Series
Product Information
- Brand Napco
- MFR # GEM-K4
- Zoro # G1592862
- UPC # 785026062705
- Country of Origin Dominican Republic
- Category Fire Alarm System Components and Accessories
Dimensions
Keypad Width | 5 7/8 in |
Keypad Height | 4 3/8 in |
Keypad Depth | 1 1/16 in |
Details
Stay/Away Buttons | Yes |
Talking Voice Prompts | No |
For Use With | Gemini Series |
Integral Zone Expander | Yes |
Keypad Display Type | LED |
Wireless Signal Indicator | No |
Programmable Panic Buttons | Yes |
Item | Intrusion System Digital Keypads |
Description
Intrusion System Digital Keypads, Wireless Signal Indicator No, Programmable Panic Buttons Yes, Talking Voice Prompts No, Stay/Away Buttons Yes, Keypad Width 5 7/8 in, Keypad Depth 1 1/16 in, Keypad Height 4 3/8 in, Keypad Display Type LED, Integral Zone Expander Yes, For Use With Gemini Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Floor Marking Tape, Roll, 2In W, 100 ft. L (104313)
- CONDOR Polyurethane Coated Gloves, Palm Coverage, White, XL, PR (19L496)
- RADIANS Cl 3 LS UV Shirt w/ Segmented Tape 2X (ST24-3PGS-2X)
- KISHIGO T-Shirt, Black Sided, Class 3, Lime, XL (9134-XL)
- NAPCO Intrusion System Keypads, 5-7/8" W, LED (GEM-RP3DGTL)
- NAPCO Expander, White, For Gem-P1632 (GEM-EZM4/8)
- NAPCO Low Transmitter, White, For Window, Door (GEM-TRANSLP)
- NAPCO Wireless Intrusion Keypad, 5-7/8" W, LCD (GEM-RP1CAE2)
- NAPCO Intrusion System Keypads, 5-7/8" W, LED (RP1054E)
- NAPCO Transmitter, White, For Window, Door (GEM-RTRANS)
- SYSTEM SENSOR Carbon Monoxide Alarm, 12/24 VDC, 4-Wire (CO1224TR)
- Napco Fire Alarm System Components and Accessories