Shop All Fire Alarm Control Panels
Napco
Hybrid Control Panel, Max Number Zones 32
Mfr # GEM-SS311PAK
Zoro # G1592969
product price: $413.99
/ea
Free Shipping & Returns
$413.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Auto Arm Yes
- Max. Number Wireless Points 16
- Max. Number Wireless Keyfobs 8
- Max. Number User Codes 32
- Max. Number Outputs 6
Product Information
- Brand Napco
- MFR # GEM-SS311PAK
- Zoro # G1592969
- UPC # 785026182144
- Country of Origin Dominican Republic
- Category Fire Alarm Control Panels
Details
Item | Hybrid Wireless Control Panel |
Auto Arm | Yes |
Max. Number Wireless Points | 16 |
Max. Number Wireless Keyfobs | 8 |
Max. Number User Codes | 32 |
Max. Number Outputs | 6 |
Max. Number Zones | 32 |
Input Power | 16.5 |
Max. Number Event Logs | 400 |
Auto Disarm | No |
Number of Wireless Receivers Supported | 2 |
Max. Number Event Schedules | 0 |
Max. Number Areas | 2 |
Description
Hybrid Wireless Control Panel, Max. Number Zones 32, Max. Number User Codes 32, Max. Number Event Logs 400, Max. Number Areas 2, Max. Number Outputs 6, Max. Number Event Schedules 0, Number of Wireless Receivers Supported 2, Max. Number Wireless Points 16, Max. Number Wireless Keyfobs 8, Auto Arm Yes, Auto Disarm No, Input Power 16.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Cut Resistant Gloves, PR (61JC50)
- MCR SAFETY Bi-Polymer Coated Gloves, Palm Coverage, Black, S, PR (N9674S)
- ANSELL Cut Resistant Glove, 12, Blu/Gray, PR (11-561)
- EDWARDS SIGNALING Warning Light, LED, 120VAC, Green, 65 FPM (125XBRMG120A)
- NAPCO Control Panel, Max. Number Zones 32 (GEM-P1632)
- NAPCO Control Panel, Max. Number Zones 64 (GEM-P1664)
- NAPCO Control Panel, Max. Number Zones 16 (GEM-P816)
- NAPCO Control Panel, Max. Number Zones 9 (GEM-P801)
- NAPCO Control Panel, Max. Number Zones 255 (GEM-X255)
- NAPCO Control Panel, Max. Number Zones 32 (GEMP1632INTROPK)
- KIDDE Alarm Control Panel, w/Dialer, 16-1/4" W (FX-10RD)
- Napco Fire Protection