Shop All Fire Alarm System Components and Accessories
Napco
Door Style Keypad, 5-7/8" W, LCD
Mfr # GEM-DK1CA
Zoro # G1592768
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Gemini Series
- Keypad Width 5 7/8 in
- Integral Zone Expander Yes
- Talking Voice Prompts No
- Programmable Panic Buttons Yes
Product Information
- Brand Napco
- MFR # GEM-DK1CA
- Zoro # G1592768
- UPC # 785026086565
- Country of Origin Dominican Republic
- Category Fire Alarm System Components and Accessories
Dimensions
Keypad Width | 5 7/8 in |
Keypad Height | 4 3/8 in |
Keypad Depth | 1 1/16 in |
Details
Item | Door Style Keypad |
For Use With | Gemini Series |
Integral Zone Expander | Yes |
Talking Voice Prompts | No |
Programmable Panic Buttons | Yes |
Keypad Display Type | LCD |
Wireless Signal Indicator | No |
Stay/Away Buttons | Yes |
Description
Door Style Keypad, Wireless Signal Indicator No, Programmable Panic Buttons Yes, Talking Voice Prompts No, Stay/Away Buttons Yes, Keypad Width 5 7/8 in, Keypad Depth 1 1/16 in, Keypad Height 4 3/8 in, Keypad Display Type LCD, Integral Zone Expander Yes, For Use With Gemini Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STI Fire Barrier Sealant, 5 gal., Red (SSS105)
- ZORO SELECT Safety Warning Tape, Solid, Red/White, 3" W, 3YTD8 (3YTD8)
- REEBOK Athletic High-Top Shoe, W, 8 1/2, Gray (RB3404)
- BOUTON OPTICAL Safety Glasses, Clear Anti-Fog, Scratch-Resistant (250-01-0020)
- NAPCO Transmitter, White, For Window, Door (GEM-RTRANS)
- NAPCO PC Interface, White, For Gemini Panels (PCI-MINI)
- NAPCO CO2 Control, White, For Gemini Panels (GEMC-WL-CO)
- NAPCO Relay Module, White, For Gemini Panels (RM3008)
- NAPCO Intrusion System Keypads, 5-7/8" W, LCD (GEM-RP8LCD)
- NAPCO Receiver Module, White, For Gemini Panels (GEM-RECV255)
- EDWARDS SIGNALING Battery Cabinet, Red (BC-2R)
- Napco Fire Alarm System Components and Accessories