Shop All Fire Alarm Control Panels
This Product is Discontinued
Napco
Control Panel, Max. Number Zones 16 (Discontinued)
Mfr # K816PERFPAK
Zoro # G1593352
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Use With Mfr. No. GEM-K3DGTL
- Auto Arm Yes
- Max. Number Wireless Keyfobs 8
- Max. Number Event Schedules 0
- Number of Wireless Receivers Supported 2
Product Information
- Brand Napco
- MFR # K816PERFPAK
- Zoro # G1593352
- UPC # 785026065423
- Country of Origin Dominican Republic
- Category Fire Alarm Control Panels
Details
Item | Control Panel |
For Use With | Mfr. No. GEM-K3DGTL |
Auto Arm | Yes |
Max. Number Wireless Keyfobs | 8 |
Max. Number Event Schedules | 0 |
Number of Wireless Receivers Supported | 2 |
Max. Number Zones | 16 |
Max. Number User Codes | 16 |
Max. Number Outputs | 2 |
Max. Number Event Logs | 256 |
Max. Number Areas | 1 |
Max. Number Wireless Points | 16 |
Auto Disarm | No |
Input Power | 16.5 |
Description
Control Panel, Max. Number Zones 16, Max. Number User Codes 16, Max. Number Event Logs 256, Max. Number Areas 1, Max. Number Outputs 2, Max. Number Event Schedules 0, Number of Wireless Receivers Supported 2, Max. Number Wireless Points 16, Max. Number Wireless Keyfobs 8, Auto Arm Yes, Auto Disarm No, Input Power 16.5, For Use With Mfr. No. GEM-K3DGTL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.