Shop All Fire Alarm Control Panels
Napco
Control Panel Board, Max. Number Zones 48
Mfr # GEM-P3200EXPCBD
Zoro # G1604099
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Number User Codes 48
- Max. Number Outputs 6
- Auto Arm Yes
- Auto Disarm Yes
- Max. Number Wireless Points 48
Product Information
- Brand Napco
- MFR # GEM-P3200EXPCBD
- Zoro # G1604099
- UPC # 785026024086
- Country of Origin Dominican Republic
- Category Fire Alarm Control Panels
Details
Item | Control Panel Board |
Max. Number User Codes | 48 |
Max. Number Outputs | 6 |
Auto Arm | Yes |
Auto Disarm | Yes |
Max. Number Wireless Points | 48 |
Max. Number Event Logs | 800 |
Input Power | 16.5 |
Max. Number Event Schedules | 255 |
Number of Wireless Receivers Supported | 3 |
Max. Number Wireless Keyfobs | 8 |
Max. Number Areas | 2 |
Max. Number Zones | 48 |
Description
Control Panel Board, Max. Number Zones 48, Max. Number User Codes 48, Max. Number Event Logs 800, Max. Number Areas 2, Max. Number Outputs 6, Max. Number Event Schedules 255, Number of Wireless Receivers Supported 3, Max. Number Wireless Points 48, Max. Number Wireless Keyfobs 8, Auto Arm Yes, Auto Disarm Yes, Input Power 16.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE ADA Handicapped Parking Sign, 18" x 12, HC-MN01-12HA (HC-MN01-12HA)
- DEWALT Premium Fabricator's Gloves, X-Large (DXMF01011XL)
- BRADY Exit Sign, 5X14", GRN/WHT, Exit, ENG, SURF (81919)
- LYLE Enter Sign For Parking Lots, 6 in H, 18 in W, Aluminum, Horizontal Rectangle, T1-1857-DG_18x6 (T1-1857-DG_18x6)
- NAPCO Control Panel Board, Max Number Zones 255 (GEM-X255EXPCBD)
- NAPCO Control Panel, Max. Number Zones 32 (GEM-P1632)
- NAPCO Control Panel, Max. Number Zones 48 (GEM-P3200)
- NAPCO Control Panel, Max. Number Zones 9 (GEM-P801)
- NAPCO Control Panel, Max. Number Zones 64 (GEM-P1664)
- NAPCO Panel Pack, 5-7/8"W, LED (816PREMPAK)
- NAPCO Control Panel, Max. Number Zones 96 (GEM-P9600)
- Napco Fire Alarm Control Panels