Shop All Hard Case Storage
Nanuk Cases
Yellow Protective Case, 22"L x 14"W x 9"D
Mfr # 935S-010YL-0A0
Zoro # G7783851
product price: $249.95
/ea
Free Shipping & Returns
$249.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Foam
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Depth 9 in
- Overall Length 15
Product Information
- Brand Nanuk Cases
- MFR # 935S-010YL-0A0
- Zoro # G7783851
- UPC # 666365010698
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Depth | 9 in |
Overall Length | 15 |
Overall Width | 10 |
Overall Height | 23 |
Lid Depth | 2 1/8 in |
Inside Length | 20 1/2 in |
Inside Depth | 7 1/2 in |
Inside Width | 11 1/4 in |
Bottom Depth | 5 3/8 in |
Padlock Hole Diameter | 5/16 in |
Description
Protective Case, Bottom Depth 5 3/8 in, Closure Type Latches; Padlock, Color Yellow, Foam Design Pick and Pluck, Handle Style Folding, Telescoping, Includes Foam Insert Yes, Inside Depth 7 1/2 in, Inside Length 20 1/2 in, Inside Width 11 1/4 in, Lid Depth 2 1/8 in, Material Plastic, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -20 Degrees F, Number of Latches 2, Number of Wheels 2, Overall Depth 9 in, Overall Length 22 in, Overall Width 14 in, Weight Capacity 58 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX Power Bit, SAE, 1/4", Hex Power Drive, PK5 (AM-05-6-5PK)
- PROTO 6 Piece Precision Plier Set Slip-Resistant Electro-Static Discharge (ESD) Cushioned Grips Handle (J2806SMP)
- TEKTON 1/2 Inch Drive Deep 6-Point Impact Socket Set, 17-Piece (5/16 - 1-1/4 in.) (SID92305)
- CLEVELAND Cobalt M42 Square Tool Bit 860 Cleveland 5/16 In x 2-1/2 In Overall Length (C44576)
- NANUK CASES Orange Protective Case, 22"L x 14"W x 9"D (935S-010OR-0A0)
- NANUK CASES Graphite Carrying Case, 19.9"L x 16.1"W x 10.1"D, Overall Depth: 10.1" (933-0007)
- NANUK CASES Case with Foam Insert for 5Up, Silver, 933S-080SV-0A0-21021 (933S-080SV-0A0-21021)
- NANUK CASES Case with Lid Org with F for 5Up, Black, 933S-070BK-0A0-21021 (933S-070BK-0A0-21021)
- NANUK CASES Yellow Protective Case, 25.1"L x 19.9"W x 8.8"D (945S-000YL-0A0)
- NANUK CASES Case w/Foam Rode(R) Newsshooter(TM) Wi, 910S-080GP-0A0-19132 (910S-080GP-0A0-19132)
- NANUK CASES Case with Foam Insert for DJI(TM), 910S-080GP-0A0-20283 (910S-080GP-0A0-20283)
- Nanuk Cases Hard Case Storage