Shop All Hard Case Storage
Nanuk Cases
Yellow Protective Case, 22"L x 14"W x 9"D
Mfr # 935S-000YL-0A0
Zoro # G7783754
product price: $215.95
/ea
Free Shipping & Returns
$215.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Case
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Depth 9 in
- Overall Length 15
Product Information
- Brand Nanuk Cases
- MFR # 935S-000YL-0A0
- Zoro # G7783754
- UPC # 666365010452
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Depth | 9 in |
Overall Length | 15 |
Overall Width | 10 |
Overall Height | 23 |
Lid Depth | 2 1/8 in |
Inside Width | 11 1/4 in |
Inside Length | 20 1/2 in |
Bottom Depth | 5 3/8 in |
Inside Depth | 7 1/2 in |
Padlock Hole Diameter | 5/16 in |
Description
Protective Case, Bottom Depth 5 3/8 in, Closure Type Latches; Padlock, Color Yellow, Handle Style Folding, Telescoping, Includes Foam Insert No, Inside Depth 7 1/2 in, Inside Length 20 1/2 in, Inside Width 11 1/4 in, Lid Depth 2 1/8 in, Material Plastic, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -20 Degrees F, Number of Latches 2, Number of Wheels 2, Overall Depth 9 in, Overall Length 22 in, Overall Width 14 in, IP/NEMA Rating IPX7; IP6X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #19 (C18072)
- DIABLO 4"x7" SDS-Max Carbide Tipped Core Bit (DMAMXCC5050)
- KLEIN TOOLS 3/8" Drive 72 Geared Teeth Round Head Style Hand Ratchet, 7" L, Chrome Plated Finish (65720)
- KRAFT TOOL Mag SE Mini Bull Float/Darby, 48 (CC818)
- NANUK CASES Case with Foam Insert for (21296), 935S-080GP-0A0-21296 (935S-080GP-0A0-21296)
- NANUK CASES Case with Lid Organizer Foam, Orange, 935S-050OR-0A0 (935S-050OR-0A0)
- NANUK CASES Case with Foam for Sony(R) A7, Blue, 908S-010BL-0A0 (908S-010BL-0A0)
- NANUK CASES Case with Foam Insert for 8 Knives, 909S-080BL-0A0-19327 (909S-080BL-0A0-19327)
- NANUK CASES Case, Red, 903S-000RD-0A0 (903S-000RD-0A0)
- NANUK CASES Orange Protective Case, 25.1"L x 19.9"W x 8.8"D (945S-000OR-0A0)
- PELICAN Black Protective Case, 20-1/2"L x 20-1/2"W x 19"D (340)
- Nanuk Cases Hard Case Storage