Shop All Edge and Corner Protectors
Nanuk Cases
Padded Divider Set for 925 Nanuk Case
Mfr # 925-DIVI
Zoro # G8249482
product price: $101.95
/ea
Free Shipping & Returns
$101.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 17 in
- Width 11 13/16 in
- Color Black
- Includes (1) Base, (1) Convoluted Foam Pad, (10) Short Dividers, (4) Long Dividers
- Height 4 in
Product Information
- Brand Nanuk Cases
- MFR # 925-DIVI
- Zoro # G8249482
- UPC # 666365002723
- Country of Origin China
- Category Edge and Corner Protectors
Dimensions
Length | 17 in |
Width | 11 13/16 in |
Height | 4 in |
Details
Item | Padded Divider |
Color | Black |
Includes | (1) Base, (1) Convoluted Foam Pad, (10) Short Dividers, (4) Long Dividers |
For Use With | 925 Nanuk Case |
Attachment Type | Hook-and-Loop |
Number of Pieces | 16 |
Description
Padded Divider Set, Black, Length 17 in, Width 11 13/16 in, Height 4 in, Hook-and-Loop Attachment Type, Number of Pieces 16, For Use With Mfr. No. 925 Nanuk Case, Includes (1) Base, (1) Convoluted Foam Pad, (10) Short Dividers, (4) Long Dividers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XEROX XEROX VERSALINK C7020/C7025/C7030 MAGENTA (106R03739)
- SCHOOL SMART MARKER ART WASHABLE CONICAL TIP BROWN PACK OF 12 PK (6773W-12BROWN-CO)
- UNIVERSAL Binder Clips in Dispenser Tub, Small, Assorted Colors, PK40 (UNV31028)
- GREAT PAPERS Envelope, Solid, A9 (5.75"x8.75"), PK40 (2013159)
- NANUK CASES Padded Divider Set for 905 Nanuk Case (905-DIVI)
- PARTNERS BRAND Edge Protectors - Cased, .225, 2" x 2" x 36", White, 70/Case (EP2236225BX)
- BSC PREFERRED 3 x 3 x 6'' .160 Strapping Protectors, 480PK (S-2458)
- VESTIL Nylon Edge Guards, 5.375 X 3.875, PK100 (EDGE-N1)
- PARTNERS BRAND Edge Protectors, Cased, .120, 2" x 2" x 12", White, 250/Case (EP2212120BX)
- PARTNERS BRAND Strapping Protectors, .160, 2" x 2" x 3", White, 1000/Case (SP223160)
- PARTNERS BRAND Edge Protectors, Cased, .225, 3" x 3" x 18", White, 110/Case (EP3318225BX)
- Nanuk Cases Protective Packaging