Shop All Edge and Corner Protectors
Nanuk Cases
Padded Divider Set for 920 Nanuk Case
Mfr # 920-DIVI
Zoro # G8177346
product price: $101.95
/ea
Free Shipping & Returns
$101.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 15 in
- Width 10 1/2 in
- Color Black
- Number of Pieces 15
- Includes (1) Base, (1) Convoluted Foam Pad, (11) Short Dividers, (2) Long Dividers
Product Information
- Brand Nanuk Cases
- MFR # 920-DIVI
- Zoro # G8177346
- UPC # 666365002044
- Country of Origin China
- Category Edge and Corner Protectors
Dimensions
Length | 15 in |
Width | 10 1/2 in |
Height | 3 3/4 in |
Details
Item | Padded Divider |
Color | Black |
Number of Pieces | 15 |
Includes | (1) Base, (1) Convoluted Foam Pad, (11) Short Dividers, (2) Long Dividers |
For Use With | 920 Nanuk Case |
Attachment Type | Hook-and-Loop |
Description
Padded Divider Set, Black, Length 15 in, Width 10 1/2 in, Height 3 3/4 in, Hook-and-Loop Attachment Type, Number of Pieces 15, For Use With Mfr. No. 920 Nanuk Case, Includes (1) Base, (1) Convoluted Foam Pad, (11) Short Dividers, (2) Long Dividers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLIPSIDE PRODUCTS 12 x 12 Dark Cork Tiles 4, PK16 (12058-4)
- SCIENCE TO THE MAX Hands On Lightning Rod - Educational Science Toy (7250)
- PILOT Blue Marker Pen, Ultra Fine Tip, 12 PK (PIL11004)
- TZ CASE TZ Case DLX-14 S Aluminum Packaging Case; Silver - 2.5 x 10 x 14 in. (DLX-14 S)
- NANUK CASES Padded Divider Set for 905 Nanuk Case (905-DIVI)
- NANUK CASES Padded Divider Set for 925 Nanuk Case (925-DIVI)
- ZORO SELECT Edge Protector, Med. Duty, Fibreboard, PK50 (56JM21)
- PARTNERS BRAND Strapping Protectors, .120, 3" x 3" x 3", White, 900/Case (SP3325120)
- ZORO SELECT Edge Protector, Med.Dty., Fibreboard, PK100 (56JM18)
- POLAR-TECH Foam Corner Protectors, 3/4" Square, 2-1/4" x 2-1/4" x 2-1/4" (901)
- IDL PACKAGING Edge Protector, 2"x2"x36, White, PK100 (CEP-36)
- Nanuk Cases Edge and Corner Protectors