Shop All Hard Case Storage
Nanuk Cases
Padded Divider for 918 Nanuk Case
Mfr # 918-DIVI
Zoro # G5441935
Free Shipping & Returns
$118.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) Base, (1) Long Dividers, (4) Short Dividers (918 x6), (1) Convoluted Foam Pad
- Material Nylon
- Features Reconfigurable Separators Feature Hook and Loop Fasteners
- Includes Foam Yes
- Case Type Padded Divider Case
Product Information
- Brand Nanuk Cases
- MFR # 918-DIVI
- Zoro # G5441935
- UPC # 666365016287
- Country of Origin China
- Category Hard Case Storage
Details
Includes | (1) Base, (1) Long Dividers, (4) Short Dividers (918 x6), (1) Convoluted Foam Pad |
Material | Nylon |
Features | Reconfigurable Separators Feature Hook and Loop Fasteners |
Includes Foam | Yes |
Case Type | Padded Divider Case |
Item | Padded Divider Case |
Description
Padded Divider for 918 Nanuk Case
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTER-CABLE 20V MAX* Cordless Variable Speed Oscillating Tool (Tool Only) with 11 pc. Accessory Set (PCC710B)
- PROTO XL Series Slip Joint Pliers w/ Grip - 8" (J278GXL)
- MILWAUKEE TOOL SDS-Max Rotary Hammer 1-3/4 in. (5546-21)
- DEWALT Insert Bit, 1/4In, Phillips, #1, 1In (50 Pack) (DWA1PH1IRB)
- NANUK CASES Orange Protective Case, 19.8"L x 16"W x 7.6"D (930S-010OR-0A0)
- NANUK CASES Case with Lid Organizer Divider, Blue, 920S-060BL-0A0 (920S-060BL-0A0)
- NANUK CASES Case with Padded Divider, Black, 960S-020BK-0A0 (960S-020BK-0A0)
- NANUK CASES Case with Foam, Graphite, 995S-011GP-0A0 (995S-011GP-0A0)
- NANUK CASES Black Protective Case, 15.8"L x 12.1"W x 6.8"D (915S-010BK-0A0)
- NANUK CASES Case with Padded Divider, Orange, 908S-020OR-0A0 (908S-020OR-0A0)
- NANUK CASES Black Protective Case, 10.2"L x 7.9"W x 4-1/2"D (904S-000BK-0A0)
- Nanuk Cases Hard Case Storage