Shop All Hard Case Storage
Nanuk Cases
Orange Protective Case, 25.1"L x 19.9"W x 8.8"D
Mfr # 945S-000OR-0A0
Zoro # G7731001
product price: $214.95
/ea
Free Shipping & Returns
$214.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Orange
- Includes Case
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Depth 8 3/4 in
Product Information
- Brand Nanuk Cases
- MFR # 945S-000OR-0A0
- Zoro # G7731001
- UPC # 666365004147
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Depth | 8 3/4 in |
Overall Length | 26 |
Overall Width | 10 |
Overall Height | 21 |
Lid Depth | 2 1/8 in |
Inside Length | 22 in |
Inside Depth | 8 1/4 in |
Bottom Depth | 6 1/8 in |
Inside Width | 17 in |
Padlock Hole Diameter | 5/16 in |
Description
Protective Case, Bottom Depth 6 1/8 in, Closure Type Latches; Padlock, Color Orange, Electrostatic Discharge No, Handle Style Folding, Includes Foam Insert No, Inside Depth 8 1/4 in, Inside Length 22 in, Inside Width 17 in, Lid Depth 2 1/8 in, Material Plastic, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -20 Degrees F, Number of Latches 4, Number of Wheels 0, Overall Depth 8 3/4 in, Overall Length 25 1/8 in, Overall Width 19 7/8 in, Weight Capacity 120 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190F Steam Oxide HSS RHS/RHC 13/16 (52452)
- MITUTOYO Micrometer, 1 to 2", 0.0001", Friction (103-136)
- GATOR CHUCKS PS3-6"A/D1-4 3 Jaw Semi-Steel Body Scroll Chucks w/Rev Jaws (GA 1-221-0604)
- PROSKIT Screwdriver, Straight Blade, 1/4 x 6 (800-022)
- NANUK CASES Yellow Protective Case, 25.1"L x 19.9"W x 8.8"D (945S-000YL-0A0)
- NANUK CASES Case, Black, 970S-000BK-0A0 (970S-000BK-0A0)
- NANUK CASES Case w/Foam Rode(R) Newsshooter(TM) Wi, 910S-080GP-0A0-19132 (910S-080GP-0A0-19132)
- NANUK CASES Case with Padded Divider, Black, 965S-020BK-0A0 (965S-020BK-0A0)
- NANUK CASES Case with Foam, Graphite, 930S-010GP-0A0 (930S-010GP-0A0)
- NANUK CASES Yellow Padded Divider Case, 19.9"L x 16.1"W x 10.1"D (933-2004)
- NOCO Accessory Kit, For GB50 (GBC017)
- Nanuk Cases Hard Case Storage