Shop All Hard Case Storage
Nanuk Cases
Orange Protective Case, 21.7"L x 16.9"W x 8-1/2"D
Mfr # 940S-010OR-0A0
Zoro # G7730904
Free Shipping & Returns
$214.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Foam
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Depth 8 1/2 in
- Overall Length 23
Product Information
- Brand Nanuk Cases
- MFR # 940S-010OR-0A0
- Zoro # G7730904
- UPC # 666365003669
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Depth | 8 1/2 in |
Overall Length | 23 |
Overall Width | 9 |
Overall Height | 18 |
Inside Width | 14 in |
Lid Depth | 2 1/8 in |
Inside Depth | 8 in |
Bottom Depth | 5 7/8 in |
Inside Length | 20 in |
Padlock Hole Diameter | 5/16 in |
Description
Protective Case, Bottom Depth 5 7/8 in, Closure Type Latches; Padlock, Color Orange, Foam Design Pick and Pluck, Handle Style Folding, Includes Foam Insert Yes, Inside Depth 8 in, Inside Length 20 in, Inside Width 14 in, Lid Depth 2 1/8 in, Material Plastic, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -20 Degrees F, Number of Latches 2, Number of Wheels 0, Overall Depth 8 1/2 in, Overall Length 21 3/4 in, Overall Width 16 7/8 in, Weight Capacity 80 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4" Drive Socket Set SAE, Metric 22 Pieces 3/16 in to 9/16, 4 mm to 14 mm , Full Polish (J52219)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC #53 (44723)
- INTERSTATE PNEUMATICS 5/8 Inch Ratcheting Style Center Punch Hand Tool Crimper (H14)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (1303900408)
- NANUK CASES Black Protective Case, 10.2"L x 7.9"W x 4-1/2"D (904S-000BK-0A0)
- NANUK CASES Yellow Protective Case, 12-1/2"L x 10.1"W x 6"D (905S-000YL-0A0)
- NANUK CASES Case with Laptop Kitwith Strap, 923S-041GP-0A0 (923S-041GP-0A0)
- NANUK CASES Orange Protective Case, 16.7"L x 13.4"W x 6.8"D (920S-020OR-0A0)
- NANUK CASES Case w/ Foam Rode(R)Rodelink(TM) Wirel, 905S-080BL-0A0-19133 (905S-080BL-0A0-19133)
- NANUK CASES Case with Foam Insert for 40 Knives, Red, 915S-080RD-0A0-21052 (915S-080RD-0A0-21052)
- PLATT Black Blow-Molded Case, 13-1/2"L x 10"W x 4.38"D (406)
- Nanuk Cases Hard Case Storage