Shop All Hard Case Storage
Nanuk Cases
Orange Protective Case, 10.2"L x 7.9"W x 4-1/2"D
Mfr # 904S-010OR-0A0
Zoro # G7783806
product price: $54.95
/ea
$54.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Orange
- Includes Foam
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Depth 4 1/2 in
Product Information
- Brand Nanuk Cases
- MFR # 904S-010OR-0A0
- Zoro # G7783806
- UPC # 666365009647
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Depth | 4 1/2 in |
Overall Length | 11 |
Overall Width | 5 |
Overall Height | 9 |
Inside Length | 8 3/8 in |
Inside Depth | 3 3/4 in |
Bottom Depth | 2 7/8 in |
Inside Width | 6 in |
Lid Depth | 3/4 in |
Padlock Hole Diameter | 1/4 in |
Description
If you are looking for a protective case to carry your valuable equipment, this Nanuk 904-1003 Orange Protective Case is the perfect solution. Made of lightweight NK-7 polypropylene, this orange carrying case is extremely durable and strong. The inside length of 8 3/8 in., inside depth of 3 3/4 in., and inside width of 6 in. makes it possible to store small equipment safely. With an overall length of 10 1/8 in., overall width of 7 7/8 in., and overall depth of 4 1/2 in., this case can hold larger items as well. The Nanuk Protective Case will protect your valuable items from damage while you transport them around town or across the country.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO Flex Duct Shear, 12-1/4 In L, Red/Blk (FDC2)
- J.W. WINCO GN212-28-M12-E Tension Lever Steel (12NA95/E)
- KNKUT 1964 Fractional Mechanics Length Step Point Drill Bit (KNKKK10-19-64)
- MILWAUKEE TOOL THUNDERBOLT Black Oxide Drill Bit Set - 15 pc (48-89-2803)
- NANUK CASES Case with Foam Insert for DJI(TM), 910S-080GP-0A0-20283 (910S-080GP-0A0-20283)
- NANUK CASES Case w/Foam Rode(R) Newsshooter(TM) Wi, 910S-080GP-0A0-19132 (910S-080GP-0A0-19132)
- NANUK CASES Yellow Protective Case, 25.1"L x 19.9"W x 8.8"D (945S-020YL-0A0)
- NANUK CASES Black Protective Case, 15.8"L x 12.1"W x 6.8"D (915S-000BK-0A0)
- NANUK CASES Case with Foam, Orange, 908S-010OR-0A0 (908S-010OR-0A0)
- NANUK CASES Case with Lid Organizer Divider, Red, 935S-060RD-0A0 (935S-060RD-0A0)
- PLATT Black Blow-Molded Case, 9-1/2"L x 6-1/2"W x 2-1/2"D (203)
- Nanuk Cases Hard Case Storage