Shop All Hard Case Storage
Nanuk Cases
Orange Padded Divider Case, 16.9"L x 12.9"W x 9.3"D
Mfr # 918-2003
Zoro # G5441987
product price: $247.95
/pk 4, $61.99/ea
Sold in multiples of 4 for $991.80
Free Shipping & Returns
$991.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Padded Divider
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Depth 9.3"
- Overall Length 17
Product Information
- Brand Nanuk Cases
- MFR # 918-2003
- Zoro # G5441987
- UPC # 666365016928
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Depth | 9.3" |
Overall Length | 17 |
Overall Width | 10 |
Overall Height | 14 |
Details
Color | Orange |
Includes | Padded Divider |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Water and Air Tight O-Ring | IP67 |
Handle Style | Soft Grip |
Case Type | Padded Divider Case |
Item | Padded Divider Case |
Description
Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN6336.4-SK-40-M8-20 Star Knob (6336.4-SK-40-M8-20)
- INNOVATIVE COMPONENTS Four Prong Knob, 1/2-13 Thread Size, 1.125"L, Steel (GN8C----4P7--21)
- OLFA Rotary Cutter, 45mm Tungsten Carbide (RTY-2/G)
- SUPERCUT 107-inch x 0.75-inch x 0.032 x 14 TPI Carbon Tool Steel Blade (530346)
- NANUK CASES Silver Padded Divider Case, 16.9"L x 12.9"W x 9.3"D (918-2005)
- NANUK CASES Case 909 Empty with First Aid Logo, Red (909S-000RD-PA0-FSA01)
- NANUK CASES Case with Lid Org with Divider, Orange, 938S-060OR-0A0 (938S-060OR-0A0)
- NANUK CASES Case with Foam Insert for (21242), 923S-081OR-0A0-21242 (923S-081OR-0A0-21242)
- NANUK CASES Case with Lid Organizer Divider, Black, 933S-060BK-0A0 (933S-060BK-0A0)
- NANUK CASES Yellow Protective Case, 12-1/2"L x 10.1"W x 6"D (905S-000YL-0A0)
- PELICAN Black Protective Case, 18-1/2"L x 14.06"W x 6.9"D (1500)
- Nanuk Cases Hard Case Storage