Shop All Protective Packaging Foam
Nanuk Cases
Cubed Foam Inserts 9-3/8" x 7-3/8", Pk3
Mfr # 1-90500-K
Zoro # G8480857
product price: $16.45
/ea
$16.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyurethane
- Length 9-3/8"
- Width 7-3/8"
- Height 3-1/2"
- Color Black
Product Information
- Brand Nanuk Cases
- MFR # 1-90500-K
- Zoro # G8480857
- UPC # 666365000699
- Country of Origin Canada
- Category Protective Packaging Foam
Dimensions
Length | 9-3/8" |
Width | 7-3/8" |
Height | 3-1/2" |
Overall Foam Square Size | 9-1/2 in L x 7-1/2 in W x 4-1/2 in H |
Foam Square Width | 7 1/2 in |
Foam Square Length | 9 1/2 in |
Sheet Length | 9 3/8 in |
Sheet Width | 7 3/8 in |
Details
Item | Cubed Foam |
Material | Polyurethane |
Color | Black |
Number of Pieces | 3 |
For Use With | Mfr. No. 905 Nanuk Case |
Includes | Convoluted Foam Pad and a Pre-Scored Foam Layer Consisting of Removable Squares for Various Configurations |
Sets per Case | 1 |
Overall Thickness of Set | 4 1/2 in |
Foam Sheet Type | Pick and Pull Foam |
Description
Foam Inserts, Foam Sheet Type Pick and Pull Foam, Sheet Width 7 3/8 in, Sheet Length 9 3/8 in, Sets per Case 1, Overall Thickness of Set 4 1/2 in, Foam Square Length 9 1/2 in, Foam Square Width 7 1/2 in, Overall Foam Square Size 9-1/2 in L x 7-1/2 in W x 4-1/2 in H, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEBRA PEN LV-Refill 0.7mm Black 2pk (87012)
- PENDAFLEX X-Cap Reinforced Hanging File Folder, Legal, 1/5-Cut Tab, Green, PK25 (5143X2)
- UNIVERSAL Universal Grande Central Filing System, Seven Pocket, Wall Mount, Plastic, Black (UNV08174***)
- UNIVERSAL Dry Erase Marker, Chisel Tip Black PK12 (UNV43651)
- NANUK CASES Cubed Foam Inserts 22" x 17", Pk4 (945-FOAM)
- NANUK CASES Cubed Foam Inserts 18" x 13", Pk4 (930-FOAM)
- NANUK CASES Cubed Foam Inserts 20" x 14", Pk4 (940-FOAM)
- NANUK CASES Cubed Foam Inserts 17" x 11-13/16", Pk4 (925-FOAM)
- NANUK CASES Cubed Foam Inserts 13-13/16" x 9-5/16", Pk4 (915-FOAM)
- NANUK CASES Cubed Foam Inserts 15" x 10-1/2", Pk4 (920-FOAM)
- ZORO SELECT Adhesive Foam Roll, 250 ft. L, 48" W (56LU44)
- Nanuk Cases Protective Packaging Foam