Shop All Hard Case Storage
Nanuk Cases
Case with Padded Divider, Olive, 920S-020OL-0A0
Mfr # 920S-020OL-0A0
Zoro # G406125335
product price: $214.95
/ea
Free Shipping & Returns
$214.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Olive
- Includes Padded Divider
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 18
Product Information
- Brand Nanuk Cases
- MFR # 920S-020OL-0A0
- Zoro # G406125335
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 18 |
Overall Width | 8 |
Overall Height | 14 |
Depth | 4.1 |
Height | 6.8 |
Details
Color | Olive |
Includes | Padded Divider |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Load Capacity | 977 cu.in | 0.56 cu.ft | 16 L |
Weight | 7 |
Item | Case with Padded Divider,Olive |
Storage Trunk Item | Waterproof Hard Case with Padded Dividers |
Description
Case with Padded Divider,Olive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Phillips, Robertson Square Recess, Torx(R) Bit 7 3/4 in, Drive Size: 1/4 in, 3/8 in (0153-47C)
- BIG HORN 4 Inch x 10 Inch Dust Hood (11118)
- PRECISION TWIST DRILL HSS Bright 118° Extra Length Drill XL ANSI 1/2 inch (059632)
- MILESCRAFT Compact Sub Base for Trim Router and Palm Routers (1225)
- NANUK CASES Case with Lid Organizer Foam, Blue, 935S-050BL-0A0 (935S-050BL-0A0)
- NANUK CASES Black Micro Case, 5.9"L x 4.3"W x 1.7"D (310-0001)
- NANUK CASES Orange Padded Divider Case, 16.9"L x 12.9"W x 9.3"D (918-2003)
- NANUK CASES Case with Foam for 2 Bodies DSLR Silver (935S-080SV-0A0-20060)
- NANUK CASES Case with Foam Insert for DJI(TM) Mavic, 909S-080BK-0A0-19329 (909S-080BK-0A0-19329)
- NANUK CASES Case w/ Foam Inse for DJI(TM) Mavic Mini (909S-080TN-0A0-19329)
- PELICAN ProtAirCase, 9 39/64 in, PrPu, Blk (016070-0011-110)
- Nanuk Cases Hard Case Storage